Buy more than* S$200* and get FREE SHIPPING

Oriens Pat Tape No.830S

5.00 (2)
Adhesive Power (N/10mm)
2.4
Adhesion (g/10mm)
245
Base Material Thickness (mm)
0.068
Tensile Strength (kg/10mm)
2.55
Tape Thickness (mm)
0.096
Extensibility (%)
650
Tape Length (m)
50
Base Material
OPP
...see all
Product Options
ADD TO CART
Deployment Force (N/10mm) Tensile Strength (N/10mm) Holding Power (mm) Deploying Force (g/10 mm) Tuck (ball No.) Adhesive Pilot Hole Diameter (phi mm) Tape Width (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Deployment Force (N/10mm) Tensile Strength (N/10mm) Holding Power (mm) Deploying Force (g/10 mm) Tuck (ball No.) Adhesive Pilot Hole Diameter (phi mm) Tape Width (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 25 - 163 - Rubber-based - 75 Brown *[No return] You cannot return this product. For details, see FAQ. 1Box(30Roll) 1 No830S 75946972 409.90 SGD
Shipped after 2017-04-03
1.6 25 - 163 - Rubber-based - 38 Transparent *[No return] You cannot return this product. For details, see FAQ. 1Box(60Roll) 1 No830S 75946963 409.90 SGD
Shipped after 2017-04-03
1.6 25 0.2 163 16 Acrylic 6.6 50 Brown   1Box(50Roll) 1 No.830S 09460227 469.90 SGD
In stock
1.60 25.0 0.2 133 16 Acrylic type - 50 Transparent   1Roll 1 No.830S 35081532 9.40 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair of medical record holder
5
From Japan
On 2015-04-16 09:53:46
Strength when compared to other tape we are very happy high.
This review is about item#35081532.
It's ink
5
From Japan
On 2015-03-01 21:38:04
Good sharpness of when to cut, neither glue rest, have survived because oily glue is also good. Only, high ,,,
This review is about item#35081532.

Related Products