Buy more than* S$200* and get FREE SHIPPING

Masking Tape No.2312

4.24 (17)
Adhesive Force (N /18mm )
1.94
Tensile Strength (N/10mm)
32.3
Adhesive Power (N/10mm)
1.18
Tape Thickness (mm)
0.096
Extensibility (%)
6
Tape Length (m)
18
...see all>
Product Options
ADD TO CART
Heat-Resistant Temperature (deg C) Adhesive Base Material Tape Width (mm) Color TRUSCO Part Number Rewinding Force (N/18mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat-Resistant Temperature (deg C) Adhesive Base Material Tape Width (mm) Color TRUSCO Part Number Rewinding Force (N/18mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 15 - - - 1box(80roll) 1 No.2312 62920217 77.99 SGD
Shipped after 2018-01-23
- - - 50 - - - 1box(20roll) 1 No.2312 62920262 54.99 SGD
In stock
- - - 12 - - - 1box(100roll) 1 No.2312 62920208 77.99 SGD
Shipped after 2018-01-23
- - - 40 - - - 1box(30roll) 1 No.2312 62920253 77.99 SGD
Shipped after 2018-01-23
- - - 18 - - - 1box(70roll) 1 No.2312 62920226 78.99 SGD
Shipped after 2018-01-23
- - - 24 - - - 1box(50roll) 1 No.2312 62920235 77.99 SGD
Shipped after 2018-01-23
- - - 30 - - - 1box(40roll) 1 No.2312 62920244 77.99 SGD
Shipped after 2018-01-22
120 (30 minutes) Acrylic Japanese paper (green) 12 Green - High speed 5.4 1Pack(10Roll) 1 No.2312 06969137 7.99 SGD
In stock
120 (30 minutes) Acrylic Japanese paper (green) 15 Green - High speed 5.4 1Pack(8Roll) 1 No.2312 06969146 8.99 SGD
In stock
120 (30 minutes) Acrylic Japanese paper (Green) 18 Green - High speed 5.4 1Pack(7Roll) 1 No.2312 06969155 7.99 SGD
In stock
120 (30 minutes) Acrylic Japanese paper (green) 24 Green 305-8166 High speed 5.4 1Pack(5Roll) 1 No.2312 06969164 7.99 SGD
In stock
120 (30 minutes) Acrylic Japanese paper (green) 30 Green - High speed 5.4 1Pack(4Roll) 1 No.2312 06969173 7.99 SGD
In stock
120 (30 minutes) Acrylic Japanese paper (Green) 40 Green - High speed 5.4 1Pack(3Roll) 1 No.2312 06969182 7.99 SGD
In stock
120 (30 minutes) Acrylic Japanese paper (green) 50 Green 324-5853 High speed 5.4 1Pack(2Roll) 1 No.2312 06969191 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 4
3 star 3
2 star 1
1 star 0
Review Rating: 4.24
17 Customer Reviews
The reviews are automatic translation.
Painting of cars and house exterior etc.
5
From Japan
On 2017-11-25 10:40:28
There are variations in width, and it is good to choose appropriately according to the application. Good adhesion, no adhesive residue.
This review is about item#6969173.
Used for painting aluminum wheels.
5
From Japan
On 2017-09-18 14:48:21
It is affixed to the tire for masking by the painting of the aluminum wheel, but it is good because it is difficult to peel off.
This review is about item#6969137.
Used for sheet metal relationship
4
From Japan
On 2017-04-05 17:01:27
It is profitable that the price is cheaper than the trader. It is complete lip.
This review is about item#6969155.
Curing of the wood part
5
From Japan
On 2016-05-21 17:10:39
For the moment, it feels nice.
This review is about item#06969164.
Used for painting of kindergarten FRP playground equipment
4
From Japan
On 2016-01-17 07:00:34
It is easy to stick, but is it easy to cut?
This review is about item#06969137.
Use it for various temporary stops during work
2
From Japan
On 2016-01-14 22:20:05
Because it is easy to cut, the smell of easy-to-use adhesive is a little worrisome.
This review is about item#06969191.
Of course I use it for masking paint
3
From Japan
On 2015-04-09 10:28:08
I use it for masking when lacquered, but I do not know the oil or something that arrived on the tape occasionally, but the lacquer may be repaired at the time of lacquering (I touched the surface to be painted with a tape with a hand attached with a tape If so), so I am very careful. I think that it can be used with confidence if it disappears.
This review is about item#06969155.
Internal work
4
From Japan
On 2015-03-13 13:09:27
It was somewhat good that other brands were more comfortable.
This review is about item#06969164.
Glass sculpture masking
5
From Japan
On 2015-01-14 18:32:55
I am fully satisfied.
This review is about item#06969164.
For car doors repair
3
From Japan
On 2014-03-22 00:19:54
Used for protection other than repair spots. It is easy to use in close contact.
This review is about item#06969146.

Related Products