Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clear Line Tape No.557

4.00 (8)
Adhesive Force (N /18mm )
7.47
Tensile Strength (N/10mm)
44.8
Adhesive Power (N/10mm)
4.15
Tape Thickness (mm)
0.051
Extensibility (%)
179
Tape Length (m)
20
...see all>
Product Options
ADD TO CART
Rewinding Force (N/18mm) Heat-Resistant Temperature (deg C) Adhesive Base Material Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rewinding Force (N/18mm) Heat-Resistant Temperature (deg C) Adhesive Base Material Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 3 - 1box(20roll) 1 No.557 62920278 -
Discontinued
[x]
- - - - 2 - 1box(20roll) 1 No.557 62920296 -
Discontinued
[x]
- - - - 12 - 1box(20roll) 1 No.557 62920287 -
Discontinued
[x]
- - - - 5 - 1box(20roll) 1 No.557 62920305 -
Discontinued
[x]
High speed 0.77 150 (30 Minutes) Rubber type Polyester film 2 Blue 1Pack(2Roll) 1 No.557 35079651 8.99 SGD
In stock
High speed 0.77 150 (30 Minutes) Rubber type Polyester film 3 Blue 1Pack(2Roll) 1 No.557 06794401 8.99 SGD
In stock
High speed 0.77 150 (30 Minutes) Rubber type Polyester film 5 Blue 1Pack(2Roll) 1 No.557 35079676 8.99 SGD
In stock
High speed 0.77 150 (30 Minutes) Rubber type Polyester film 12 Blue 1Pack(2Roll) 1 No.557 35079624 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Painting work
4
From Japan
On 2018-04-12 19:00:11
I used a different manufacturer product for the first time for a straight line I used it for curves
This review is about item#6794401.
When painting radio control machine
5
From Japan
On 2017-09-06 19:51:36
The line of masking is very refreshing and I am very satisfied.
This review is about item#35079676.
Line drawing of radio control helicopters etc.
5
From Japan
On 2017-06-28 00:40:55
It is ideal for line drawing out straight Line spillage is also good without peeling of paint after painting.
This review is about item#35079676.
Automotive, bike paint finish
3
From Japan
On 2017-04-25 10:25:24
To be honest, I will write about curves. Materials are different from those for curves, they will tear on the way outside the unexpected. You can use it if it is really a flat sign.
This review is about item#6794401.
When painting work
5
From Japan
On 2017-03-24 22:56:22
The boundaries of coloring of the paint can be cleaned. If you put the paper lightly on top of the tape, the boundaries will be beautifully finished.
This review is about item#35079624.
Masking when putting the body line of paint.
5
From Japan
On 2016-02-14 11:58:16
It can mask well for curve straight lines as well.
This review is about item#35079624.
Painting
1
From Japan
On 2014-09-16 21:09:58
I plan to paint the curve I purchase the first image I saw in the package, I can not check the letters of the package, I think that it is for curves and want to write a notice that I am leaving it unused for what I want to paint
This review is about item#35079624.
Whiteboard line
4
From Japan
On 2014-02-05 14:57:08
It may be different from ordinary usage, but it could be used without problems. I just felt the color was thinner than the image ....
This review is about item#06794401.

Related Products