Buy more than* S$200* and get FREE SHIPPING

Double-sided Tape for Outdorr "NICE TACK"

3.86 (7)
Tape Thickness (mm)
0.44
Tape Length (m)
5
Base Material
Staple fiber cloth
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Mass (g/piece) Rewind Strength (N/10mm) Adhesive Power (N/10mm) Adhesive Tape Width (mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Mass (g/piece) Rewind Strength (N/10mm) Adhesive Power (N/10mm) Adhesive Tape Width (mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
276-7091 100 (1 Side) 0.10 (2 Side) 0.06 (1 Side) 5.22 (2 Side) 7.68 Rubber-based 30 5 to 40 1Roll 1 NW-N30 60858366 4.99 SGD
In stock
276-7104 200 0.10 (1 side) (2 Sides)0.06 5.22 (1 side) (2 Sides)7.68 Rubber type 50 5 - 40 1Roll 1 NW-N50 06743152 7.99 SGD
In stock
276-7082 100 0.10 (1 side) (2 Sides)0.06 5.22 (1 side) (2 Sides)7.68 Rubber type 20 5 - 40 1Roll 1 NW-N20 06763023 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Installation of outdoor guidance board
5
From Japan
On 2017-12-15 15:07:18
Adhesion was better than imagined, I was satisfied with the adhesion of PVC guide board etc. outdoors.
This review is about item#60858366.
Stop each device
1
From Japan
On 2017-01-12 09:11:48
It is used outdoors but also indoors. However, it is not very sticky and can not be used outdoors
This review is about item#6763023.
Pasting bulletin
5
From Japan
On 2016-02-16 14:45:29
I am satisfied with the feeling of use.
This review is about item#06763023.
Ad laminate
5
From Japan
On 2014-11-04 09:43:09
Adhere to the scissors blade when cutting with scissors. Why should I improve a bit more? But it is a good product. It is after price!
This review is about item#06743152.
Used in factory
3
From Japan
On 2012-09-19 13:31:03
It is regrettable that there is no NW-N30 size. It is handy when you want to stick firmly.
This review is about item#06763023.
Poster gift of the store
5
From Japan
On 2012-08-02 12:28:19
It is more powerful and easier to use than any manufacturer
This review is about item#06743152.
Attaching bulletin in company (factory)
3
From Japan
On 2012-05-21 15:31:55
Because it is easy to attach adhesive fragments to the scissors when cutting, I want a cutter
This review is about item#06763023.

Related Products