Buy more than* S$200* and get FREE SHIPPING

Masking Tape No.290

4.12 (8)
Adhesive Force (N /18mm )
6.64
Tensile Strength (N /18mm)
70.63
Adhesive Force (N/25mm)
8.58
Tensile Strength (N/25mm)
98.0
Base Material Thickness (mm)
0.135
Tape Thickness (mm)
0.17
Extensibility (%)
10
Tape Length (m)
50
...see all>
Product Options
ADD TO CART
Color Dimensions {Width W (mm) x Length l (m)} Heat-Resistant Temperature (deg C) Adhesive Base Material Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Dimensions {Width W (mm) x Length l (m)} Heat-Resistant Temperature (deg C) Adhesive Base Material Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 19x50 - - - 19 *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 No.290 55720324 329.99 SGD
Shipped after 2018-02-05
- 30x50 - - - 30 *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 No.290 55720385 509.99 SGD
Shipped after 2018-02-05
- 20x50 - - - 20 *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 No.290 55720342 339.99 SGD
Shipped after 2018-02-05
- 25x50 - - - 25 *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 No.290 55720367 419.99 SGD
Shipped after 2018-02-05
- 3x50 - - - 3 *[No return] You cannot return this product. For details, see FAQ. 1box(480pc) 1 No.290 55720306 859.99 SGD
Shipped after 2018-02-05
Crepe - 160 (1 Hour) Rubber type Crepe paper 3   1Roll 1 No.290 06775684 1.99 SGD
In stock
Crepe - 160 (1 Hour) Rubber type Creped paper 19   1Roll 1 No.290 35079721 6.99 SGD
In stock
Crepe - 160 (1 Hour) Rubber type Creped paper 20   1Roll 1 No.290 35079737 6.99 SGD
In stock
Crepe - 160 (1 Hour) Rubber type Crepe 25   1Roll 1 No.290 35079746 8.99 SGD
In stock
Crepe - 160 (1 Hour) Rubber type Crepe 30   1Roll 1 No.290 35079755 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Ceramic design
4
From Japan
On 2016-10-02 20:46:33
The feeling of use is good. Because it is used for design, it is more appreciated if there are products with 0.5 mm width increments (0.5, 1.0, 1.5, 2.0, 2.5 mm).
This review is about item#6775684.
Masking on printed circuit board when soldering dipped.
5
From Japan
On 2016-08-24 00:28:16
Even comparing with other company's products, work was able to be done without any trouble. Rather it is felt highly sticky, I think that it is very good product, flowing to the solder bath with confidence without applying pressure at the time of pasting.
This review is about item#35079755.
At the time of watercolor production
5
From Japan
On 2016-06-17 15:00:52
I think that it is slightly different from the assumed usage, but I felt it was fully usable. I draw watercolor paper on the panel to draw a watercolor painting, but finally it takes a lot of trouble to peel the watering tape from the panel (wooden) at last. A watercolor paper containing water contains a considerable amount of pulling force, so I tried various things such as gum tape and mending tape so far, It was impossible except for water-taping tape. With this tape, the adhesive strength is strong and withstands the horizontal force well, it can be used without problems. Even when peeling off the tape it does not damage the surface of the watercolor paper and since it does not remain on the panel at all, the work time can be shortened considerably. Since the color of the tape is yellowish, it is somewhat interesting to draw a picture. That is the best white one that you do not mind.
This review is about item#35079746.
Oil Painting / Masking
5
From Japan
On 2015-10-27 19:36:33
Useful because it is thin
This review is about item#06775684.
Custom paint with air brush
5
From Japan
On 2015-02-10 20:48:08
It seems like this if you consider the core to be disposable from a weak low price.
This review is about item#06775684.
Bike line painting etc.
2
From Japan
On 2014-09-23 01:33:50
Because it was cheap in 3 mm, I tried purchasing it, but it was useless as it was left over.
This review is about item#06775684.
Painting masking
2
From Japan
On 2014-09-12 14:20:47
Although it was used for painting, although the elongation is good and the curve easily goes out, the rest of the paste at the time of peeling is regrettable.
This review is about item#06775684.
Masking of baked paint
5
From Japan
On 2013-03-01 14:59:36
Even if you bake at high temperature the tape does not get messed up, it is easy to peel off. It is better if price is easy a little more
This review is about item#35079755.

Related Products