NoteBuy more than* S$200* and get FREE SHIPPING

Polyvinyl Chloride Adhesion Tape For Corrosion Protection

Purpose
For corrosion-proof and piping
Adhesive Force (N/10mm/Reference Value)
1.76
Tensile Strength (N/25mm[kgf])
41.3[16.5]
Adhesive Force (N/25mm[gf])
4.41[450]
Operating Temperature (deg C)
10 - 40
JIS Standard
JIS Z 1901
Adhesive
Rubber type
Tape Thickness (mm)
0.4
Extensibility (%)
230
Tape Length (m)
10
Base Material
Flexible vinyl film
Color
Silver
...see all
Product Options
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 1Roll 1 No.380 06631396 9.86 SGD
Shipped after 2016-12-12
75 1Roll 1 No.380 06631405 14.61 SGD
Shipped after 2016-12-12

Related Products