Buy more than* S$200* and get FREE SHIPPING

Packaging Tape

Purpose
Light to medium packing
Tape Length (m)
50
...see all>
Product Options
ADD TO CART
Tensile Strength (N/25mm) Tape Width (mm) Color TRUSCO Part Number Core Diameter (mm) Weight (g) Tensile Strength (N/25mm[kgf]) Adhesive Force (N/25mm[gf]) Elongation (%) Adhesive Core Diameter (inch) Tape Thickness (mm) Adhesive Force (N/25mm) Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (N/25mm) Tape Width (mm) Color TRUSCO Part Number Core Diameter (mm) Weight (g) Tensile Strength (N/25mm[kgf]) Adhesive Force (N/25mm[gf]) Elongation (%) Adhesive Core Diameter (inch) Tape Thickness (mm) Adhesive Force (N/25mm) Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
166.7 50 Cream 419-6317 76 260 - - - - 3 0.09 8.63 - 1Roll 1 451 C-60-50X50 48945136 8.99 SGD
In stock
- 50 Brown - - - 166.7[17.0] 8.63[880] 120 Rubber-based - 0.09 - PP film 1Box(60Roll) 1 No.451 06799021 469.99 SGD
Shipped after 2018-05-02
- 75 Brown - - - 117.7[12.0] 8.24[840] 120 Rubber-based - 0.07 - PP film 1Box(40Roll) 1 No.451 06733964 399.99 SGD
Shipped after 2018-05-09
- 50 Transparency - 76 260 166.7[17.0] 8.63[880] 120 Rubber-based - 0.09 - PP film 1Box(60Roll) 1 No.451 06733955 -
Discontinued
[x]
- 50 Transparent - - - 117.7[12.0] 8.24[840] 120 Rubber-based - 0.07 - PP film 1Box(60Roll) 1 No.451 06733937 399.99 SGD
Shipped after 2018-05-02
- 75 Transparent - - - 166.7[17.0] 8.63[880] 120 Rubber-based - 0.09 - PP film 1Box(40Roll) 1 No.451 06733991 489.99 SGD
Shipped after 2018-05-09
- 75 Transparent - - - 117.7[12.0] 8.24[840] 120 Rubber-based - 0.07 - PP film 1Box(40Roll) 1 No.451 06733973 399.99 SGD
Shipped after 2018-05-09
- 50 Brown - - - 117.7[12.0] 8.24[840] 120 Rubber-based - 0.07 - PP film 1Box(60Roll) 1 No.451 06733921 399.99 SGD
Shipped after 2018-04-26
- 75 Brown - - - 166.7[17.0] 8.63[880] 120 Rubber-based - 0.09 - PP film 1Box(40Roll) 1 No.451 06733982 489.99 SGD
Shipped after 2018-05-09
ADD TO CART

Related Products