Buy more than* S$200* and get FREE SHIPPING

Acetate Cloth Adhesive Tape

4.00 (11)
Tensile Strength (N/25mm[kgf])
156.9[16.0]
Adhesive Force (N/25mm[gf])
8.58[875]
Support Thickness (mm)
0.18
Insulation Breakdown Voltage (kV)
3.7
Tape Thickness (mm)
0.25
Extensibility (%)
20
Tape Length (m)
30
...see all>
Product Options
ADD TO CART
Tape Width (mm) Color Dimensions {Width W (mm) x Length l (m)} Adhesive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Color Dimensions {Width W (mm) x Length l (m)} Adhesive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 - 18x30 - *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 No.570F 55720437 559.99 SGD
Shipped after 2018-06-05
10 - 10x30 - *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 No.570F 55720455 719.99 SGD
Shipped after 2018-06-05
20 - 20x30 - *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 No.570F 55720507 689.99 SGD
Shipped after 2018-06-05
10 - 10x30 - *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 No.570F 55720412 699.99 SGD
Shipped after 2018-06-05
18 - 18x30 - *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 No.570F 55720482 649.99 SGD
Shipped after 2018-06-05
10 White - Rubber   1Roll 1 No.570F 06794216 6.99 SGD
In stock
18 White - Rubber type   1Roll 1 No.570F 06794225 12.99 SGD
In stock
10 Black - Rubber type   1Roll 1 No.570F 06794234 7.99 SGD
In stock
18 Black - Rubber   1Roll 1 No.570F 06794243 13.99 SGD
In stock
20 Black - Rubber type   1Roll 1 No.570F 35227132 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 3
2 star 1
1 star 0
Review Rating: 4.00
11 Customer Reviews
The reviews are automatic translation.
Used for wiring summary
4
From Japan
On 2018-01-19 20:32:21
Today's car has a lot of rain hose and member's bali, Insulation tapes alone will get scratched a lot by distortion of the vehicle. So I began adopting it for improvement. At the beginning I started with a monotaro brand, but it is difficult to cut with hands with good sliding resistance. It is easy to cut here, so if it's a simple wiring summary This is good. It is the same as Mr. Monotaro in meters. Thread resistance and tensile strength are slightly lower than that If you are focused on workability this person is quite good. We are using properly.
This review is about item#35227132.
For fixing internal parts
2
From Japan
On 2017-09-12 20:55:56
Is it because the width is narrow? Is it because the object to be adhered is bad? I feel a bit weak adhesion somewhat ...
This review is about item#6794216.
Chew
3
From Japan
On 2017-02-20 19:00:41
Since it is a genuine article, there is nothing wrong with it, but the price is high so if there is something more inexpensive it is good enough
This review is about item#6794234.
Used for TV repair
5
From Japan
On 2016-09-30 01:14:42
It is a technician from a certain home electronics manufacturer. Recent television has many internal wiring fixed with tape, it is used because it can not be reused once it is peeled off. There is a designation on the tape to be used from the manufacturer, and also purchased because it is cheaper than purchasing from the company.
This review is about item#06794243.
Foolishly
3
From Japan
On 2016-03-16 00:38:39
It is good.
This review is about item#06794225.
I use it to wind around a long handle.
5
From Japan
On 2016-02-09 17:14:39
It has adhesive strength, it is easy to use because it can be cut without using scissors.
This review is about item#06794225.
Insulation of thin signal lines
5
From Japan
On 2014-04-07 13:08:01
It is thin, easy to work, has adhesive power, and is satisfactory. What's cheaper.
This review is about item#06794234.
Used as insulation tape
5
From Japan
On 2013-11-07 14:18:39
There is also heat resistance more than vinyl's, easy to use.
This review is about item#06794234.
Wiring processing inside amplifier etc.
3
From Japan
On 2013-03-28 15:25:21
I've been using other companies' black things for a long time. I think that the quality as a tape also has no problem at all, but the diameter of the core is too large. Since it seems that there are many cases where it gets rolled up in electricity, it is not easy to use. Because it is easy to peel off, it is good to tear off and paste data on parts. (Because it is white you can write a letter)
This review is about item#06794216.
Insulation of electric wiring, for organizing work
5
From Japan
On 2012-06-11 22:46:27
Even when time passes, it does not stick like a vinyl tape, it can be easily cut with fingers, which makes working very easy. Once used, it is so convenient that it no longer wants to use vinyl tape.
This review is about item#06794234.

Related Products