Buy more than* S$200* and get FREE SHIPPING

Dust Masks

3.55 (85)
Wetting resistance (Pa)
46.5
Exhaust Resistance (Pa)
41.6
Intake Resistance Rise Value (Pa)
291
Usage Duration
8
National Certification Acceptance Number
TM56
Particle Collection Efficiency (%)
98.96
Inhalation Resistance (Pa)
41.6
Standard
DS2
Weight (g)
13.48
Size
M/L (COMMON)
Type
Disposable type
Remarks
The product 01 shows the M56 and the formal certification passing number is 06 is a TM56
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20Sheet) 1 2207 DS2 06851381 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 26
4 star 26
3 star 11
2 star 13
1 star 9
Review Rating: 3.55
85 Customer Reviews
The reviews are automatic translation.
Cut stone
4
From Japan
On 2016-12-13 16:56:23
Shape of the nose, for each people ledge of the cheek, a gap next to the nose. We want you to be able to adjust in a thin plate or the like can be adjusted to the shape of the nose just next to the gap of the nose.
This review is about item#6851381.
Dustproof work
1
From Japan
On 2016-09-29 21:19:14
It does not become useless off the rubber. Whether it is also pointed out the direction of others, not why improvement?
This review is about item#6851381.
Used during the work
5
From Japan
On 2016-08-17 09:23:40
It uses in order to protect the throat when the wood processing. But then a little the price, it uses so easy to use.
This review is about item#6851381.
Usually used in a different location dustproof work of
4
From Japan
On 2016-07-05 09:41:34
It is sufficient for the applications because the purpose of simple use.
This review is about item#06851381.
Abrasive operation
3
From Japan
On 2016-04-12 16:44:02
The price is high percentage, is easy to cut the rubber, difficulties.
This review is about item#06851381.
Wood working
5
From Japan
On 2016-02-19 00:08:55
Buy for woodworking work, we have continued purchase feeling well.
This review is about item#06851381.
Welding operation
5
From Japan
On 2015-10-12 18:23:02
The more fit is not even air preeminent welding
This review is about item#06851381.
Abrasive operation
5
From Japan
On 2015-10-05 16:15:02
Because the fit is also in the human height of any contour and nose it is easy to use. Just a little weak junction between the rubber and the mask, so you cut or from time to time there is a hope to improve the future.
This review is about item#06851381.
During the polishing work such as chamfering
2
From Japan
On 2015-09-14 16:51:49
There is no problem with respect to fit (with a sense of adhesion). However, Depending on the goods at the time of purchase, so that the rubber started to use within shortly expires well there, it should not not immediately use the new mask, a waste. !! Improved so as not to cut the rubber
This review is about item#06851381.
Dust work
3
From Japan
On 2015-03-10 08:36:42
no problem
This review is about item#06851381.

Related Products