Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
UL Standard Acquisition Type Acquired JIS Standard Specification Wire Conjugation Range (MCM) Wire Conjugation Range (strand-wire) (mm2) Dimension d (phi mm) Conjugation Wire Range (single)(mm) Electric AWG Wire Conjugation Range (#) Dimension D (phi mm) CSA Standard Acquisition Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
UL Standard Acquisition Type Acquired JIS Standard Specification Wire Conjugation Range (MCM) Wire Conjugation Range (strand-wire) (mm2) Dimension d (phi mm) Conjugation Wire Range (single)(mm) Electric AWG Wire Conjugation Range (#) Dimension D (phi mm) CSA Standard Acquisition Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yu - Yu - 500-600 242.27 to 325 28.0 - - 37.0 Yu 72.0   1PC 1 B325 11086704 27.99 SGD
Shipped after 2018-05-29
Yu - Yu - 400 192.6 to 242.27 24.0 - - 32.4 Yu 63.0   1PC 1 B200 11086695 21.99 SGD
Shipped after 2018-05-29
Nothing - Nothing - 4/0 96.3 to 117.2 16.4 - 4/0 22.1 Nothing 72.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 B100-72L 45320703 149.99 SGD
Shipped after 2018-05-29
Yu - Yu - 1/0 42.42 to 60.57 11.4 - 1/0 15.3 Yu 36.0   1Case(50PCx2Box) 1 B60 06887711 209.99 SGD
Shipped after 2018-05-28
Yu - Nothing - 300-350 152.05 to 192.6 21.0 - - 28.5 Yu 55.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 B180 45320721 119.99 SGD
Shipped after 2018-07-10
Yu - Yu - 250-300 117.2 to 152.05 19.5 - - 26.4 Yu 54.0   1PC 1 B150 11086686 8.99 SGD
In stock
Yu - Nothing - 22-18 0.25 to 0.75 1.4 0.57 to 0.7 22-18 2.6 Yu 11.5   1Box(100PC) 1 B0.5 45320694 9.99 SGD
In stock
Nothing - Nothing - 250-300 117.2 to 152.05 19.5 - - 26.4 Nothing 72.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(15PC) 1 B150-72L 45320712 189.99 SGD
Shipped after 2018-05-29
- - - - - 2.63-6.64 3.5 1.82-2.89 - 5.4 - 15 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 B5.5 66085443 8.99 SGD
Shipped after 2018-06-01
- - - - - 1.04-2.63 2.3 1.14-1.82 - 4.1 - 15 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 B2 66085434 16.99 SGD
In stock
- - - - - 26.66-42.42 9.4 - - 13.2 - 32 *[No return] You cannot return this product. For details, see FAQ. 1bag(5pc) 1 B38 66085486 9.99 SGD
In stock
- - - - - 0.25-1.65 1.8 0.57-1.65 - 3.3 - 15 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 B1.25 66085425 13.99 SGD
In stock
- - - - - 10.52-16.78 5.8 - - 8.9 - 26 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 B14 66085468 12.99 SGD
In stock
Yes For butt (B type) Nothing RoHS compliant 3/0 76.28 - 96.3 14.5 - 3/0 19.5 Yes 38   1PC 1 B80 11086661 3.99 SGD
In stock
Yu - Yu - 2 26.66 to 42.42 9.4 - 2 13.2 Yu 32.0   1Box(100PC) 1 B38 06887702 149.99 SGD
In stock
Yu - Nothing - 2/0 60.57 to 76.28 13.3 - 2/0 17.5 Yu 36.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 B70 45320746 129.99 SGD
Shipped after 2018-07-10
Nothing - Nothing - 400 192.6 to 242.27 24.0 - - 32.4 Nothing 72.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 B200-72L 45320737 229.99 SGD
Shipped after 2018-07-10
- - - - - 6.64-10.52 4.5 2.89-3.65 - 7 - 21 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 B8 66085452 9.99 SGD
Shipped after 2018-06-01
- - - - - 16.78-26.66 7.7 - - 11.3 - 29 *[No return] You cannot return this product. For details, see FAQ. 1bag(5pc) 1 B22 66085477 8.99 SGD
In stock
Available For butt (Type B) Available RoHS compliant 22-16 0.25 - 1.65 1.7 0.57 - 1.44 22-16 3.3 Available 15.0   1Box(100PC) 1 B 1.25 06887641 9.99 SGD
In stock
Available For butt (Type B) Available RoHS compliant 16-14 1.04 - 2.63 2.3 1.14 - 1.82 16-14 4.1 Available 15.0   1Box(100PC) 1 B 2 06887657 12.99 SGD
In stock
Available FOR THE BUTT, (TYPE B) Available RoHS compliant 12-10 2.63 - 6.64 3.4 1.82 - 2.89 12-10 5.4 Available 15.0   1Box(100PC) 1 B 5.5 06887666 18.99 SGD
In stock
Available FOR THE BUTT, (TYPE B) Available RoHS compliant 8 6.64 - 10.52 4.5 2.89 - 3.65 8 7.0 Available 21.0   1Box(100PC) 1 B 8 06887675 46.99 SGD
In stock
Available FOR THE BUTT, (TYPE B) Available RoHS compliant 6 10.52 - 16.78 5.8 - 6 8.9 Available 26.0   1Box(100PC) 1 B 14 06887684 80.99 SGD
In stock
Available FOR THE BUTT, (TYPE B) Available RoHS compliant 4 16.78 - 26.66 7.7 - 4 11.3 Available 29.0   1Box(100PC) 1 B 22 06887693 119.99 SGD
In stock
available For butt (Type B) available RoHS compliant 1/0 42.42 - 60.57 11.4 - 1/0 15.3 available 36.0   1PC 1 B60 11086652 2.99 SGD
In stock
Available FOR THE BUTT, (TYPE B) Available RoHS compliant 4/0 96.3 - 117.2 16.4 - 4/0 22.1 Available 38.0   1PC 1 B100 11086677 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
Wiring inspection and repair work
5
From Japan
On 2018-04-18 11:54:41
I am satisfied with safe and stable products. I am satisfied with the price as well.
This review is about item#6887657.
Stock replenishment
5
From Japan
On 2018-03-12 15:40:12
Since the fixtures are few, it is for replenishment. Because it was possible to purchase a small amount
This review is about item#66085443.
wiring
5
From Japan
On 2017-11-06 08:23:37
When it is about this size it is very expensive to buy in a box, but only a few are used so small packs are greatly appreciated.
This review is about item#66085486.
As a wiring connection part
5
From Japan
On 2017-10-20 18:28:07
I used this because I could not connect with Giboshi in a narrow place. After crimping it was protected with a shrink tube. I can use it without problems.
This review is about item#66085434.
When wiring is connected
4
From Japan
On 2016-08-08 17:57:13
You can install it with confidence, it is saved.
This review is about item#45320694.
I am trying to make a match with what I've disconnected.
5
From Japan
On 2016-02-14 22:49:17
It is convenient to use in combination with a shrinkable tube.
This review is about item#06887657.
Used for harness repair and adaptation
5
From Japan
On 2015-11-12 17:36:06
Very easy to use. I would like to increase the variation of quantity.
This review is about item#45320694.
Car wiring
5
From Japan
On 2014-07-06 11:37:48
Cost performance is also the best. When used according to the size of the code, the finish will be beautiful
This review is about item#06887657.
To electrical equipment of automobiles and motorcycles
5
From Japan
On 2014-05-18 17:28:44
Since it enters two on one side if it is 1.25 sq, it can conveniently be used, such as wiring branch (Y shape). 2.0 sq, which is almost the same as the outside diameter, so it is good to have less discomfort when covering with a heat shrinkable tube at the time of wiring connection.
This review is about item#06887657.
Used for cars and motorbikes
5
From Japan
On 2014-01-09 18:05:57
It is the best product for wiring processing of cars etc.
This review is about item#06887641.

Related Products