Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Replacement Shrink Film

3.67 (6)
Thickness (microm)
15
Length (m)
100
...see all>
Product Options
ADD TO CART
Type Width (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Width (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 250 Polyolefin-based film 1Roll 1 841-01 06740273 40.99 SGD
Shipped after 2018-06-25
Type anti-broken 200 Polyolefin type film 1Roll 1 841-02 06740282 33.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Packing of smaller items
4
From Japan
On 2018-05-21 15:38:20
The material is soft and thin. It is not suitable for packing heavy heavy items It is enough if it is lightweight and small. Compression but shrink film that I used before It was not compressed unless it was quite hot. However, if it is used at high temperature it will be pittac. Although it is a film with a bit of tricks, it is cheap if you get used to it I will use it in future.
This review is about item#6740273.
Shrink packing
3
From Japan
On 2018-03-03 14:14:02
It is softer than I thought and the shrinkage rate is not good. I decided to consider it for another purpose if it could be used in rough packing. I think that it is not bad at all.
This review is about item#6740282.
For closing plastic container lid
2
From Japan
On 2015-12-04 14:48:00
There were times when the thickness was thin and the hole melted and opened during overheating. You may need to get used to it when overheating. If it was successfully shrunk, I could easily seal a big one. I just wanted to purchase if there is a thing of a little more thickness on the product itself, because the length became necessary to have shrinking thickness.
This review is about item#06740282.
Convenient for external protection of goods and fixed packingless accessories
4
From Japan
On 2014-06-22 13:23:34
Although it is one-sided, it is somewhat convenient to save saving time and trouble if it is made into a pipe shape.If it is a little thicker, it is saved, and I want elasticity (elongation) after shrinking.
This review is about item#06740282.
Used for packing goods
4
From Japan
On 2013-12-12 22:16:50
It is in a case where the film is easy to take out, it is easy to handle. It is thin, soft and easy to handle. I need a little technique to handle the hair dryer.
This review is about item#06740282.
Woodworking packaging
5
From Japan
On 2011-11-08 10:33:29
Although I bought to pack jigsaw puzzle-like woodworkers, I used it with heat from the MonotaRO heat gun that I bought together, but I was satisfied very much that the shrinkage of the film was beautiful and quick.
This review is about item#06740273.

Related Products