Buy more than* S$200* and get FREE SHIPPING

PE Rope

5.00 (1)
Purpose
For general packing, for agriculture, for lumber union, for ornament
Strength (kg)
30
Length (m)
500
Weight (g)
500
Color
White
Width (mm)
50
Shape
PE normal cord
Material
Polyethylene rope
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 R-550 35115132 8.20 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
packing
5
From Japan
On 2017-08-25 18:56:57
It is best for packing light and strong luggage, convenient goods.
This review is about item#35115132.

Related Products