Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Length of 1 Roll (m) Weight (kg) Material Length (m) Width (mm) Type TRUSCO Part Number Winding Type Strength (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length of 1 Roll (m) Weight (kg) Material Length (m) Width (mm) Type TRUSCO Part Number Winding Type Strength (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6900 24 PE string - - - - Take the internal 28 1Box(6kgx4Roll) 1 D-50 06998932 279.99 SGD
Shipped after 2018-06-27
3600 2 PE rope 3600 22 PE tape for automatic binding machines 336-8670 Removal 18 1Roll(2kg) 1 D-28 35115123 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
When cardboard is bound
5
From Japan
On 2016-06-28 15:56:44
It is one selling and quality is satisfactory.
This review is about item#35115123.
Thomson industry
5
From Japan
On 2015-10-09 20:14:08
It is good to sell one.
This review is about item#35115123.
To unify the timber (goods)
5
From Japan
On 2015-04-22 09:01:47
It is impeccable use impression. I will arrive soon and I will repeat it again and again.
This review is about item#35115123.
Used for wide range cohesion
4
From Japan
On 2015-02-24 10:58:39
Cost performance is high. Attracts and other bonds, etc. are used extensively. If there is a little more weight? In a scene you can use it with two, depending on the ingenuity you can use variously. Depending on strength and use it is quite satisfying product.
This review is about item#35115123.
Magazines / book packaging
5
From Japan
On 2014-09-09 15:49:28
I do not have trouble, I think that it is very good to use until the end. I would like to continually use it without any problem in terms of cost performance.
This review is about item#35115123.

Related Products