Buy more than* S$200* and get FREE SHIPPING

Length (m)
500
Color
White
Width (mm)
200
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 #200 35115114 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bundles of waste paper such as newspaper and cardboard
5
From Japan
On 2015-10-14 18:22:00
I use this product in repeat. It is excellent in strength and elasticity, and it is useful as a binding rope for used paper. Even if it is united with a single unit, it has sufficient load carrying capacity and strength, as well as soft and moderate stretchability, it is easy to tighten and it is easy to tighten. The price is not cheap, but it is worth more than that.
This review is about item#35115114.

Related Products