Buy more than* S$200* and get FREE SHIPPING

Staple Remover, "Morin Bar"

4.75 (4)
Maximum Width (mm)
50
Maximum Height (mm)
100
Weight (g)
150
Overall Length (mm)
120
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SM-10 06795941 28.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Removing staple of cardboard
5
From Japan
On 2017-11-08 17:50:15
It is very useful as it is fun to take staples and staples well.
This review is about item#6795941.
Demolition of corrugated cardboard
4
From Japan
On 2016-02-15 15:18:21
If three needles are driven into cardboard, the first and second are easy to take, but the third has to rotate the box. Well, there is not much trouble though. . . If there is one problem, there is a case that it is difficult to take out the needle taken from Morimba itself. Other than that, it does not hurt your hands, the work efficiency gets better, I am saved.
This review is about item#06795941.
Cardboard needle withdrawal
5
From Japan
On 2015-04-13 17:06:51
Good
This review is about item#06795941.
Needle removal of cardboard
5
From Japan
On 2015-02-06 14:09:31
Without this there is a difference in the efficiency of the needle pulling operation at all.
This review is about item#06795941.

Related Products