Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Soft Jaw

2.67 (3)
Dimensions E (mm)
4
Material
S45C
...see all>
Product Options
ADD TO CART
Dimension G(mm) Dimensions I (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Chuck Dimension (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G(mm) Dimensions I (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Chuck Dimension (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15.3 12.7 35 26 7.94 38.1 75 6 1Set(3PC) 1 SK-6 06744902 71.99 SGD
Shipped after 2018-06-28
25.8 12.7 38 28 7.94 44.5 88 7 1Set(3PC) 1 SK-7 06744911 91.99 SGD
Shipped after 2018-06-29
27 19 45 32 12.7 54 100 9 1Set(3PC) 1 SK-9 06744927 109.99 SGD
Shipped after 2018-06-25
24 19 49 35 12.7 54 110 10 1Set(3PC) 1 SK-10 06744936 149.99 SGD
Shipped after 2018-06-29
26.3 19 51 40 12.7 63.5 125 12 1Set(3PC) 1 SK-12 06744945 169.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
It is used for finish machining of general-purpose lathes.
4
From Japan
On 2014-10-07 22:54:25
For hope, it would be better if the total length is 10 mm afterwards,
This review is about item#06744927.
Used for processing thin rings etc
2
From Japan
On 2009-08-19 09:42:01
Another person is also said, but the convex is 4 mm, the Kitagawa genuine article is 3 mm. Since the recess of the nail is 3.5 mm, I think that it is better to change the design to 3 mm. "Somewhat dissatisfied" of satisfaction is this point
This review is about item#06744911.
Metal Processing
2
From Japan
On 2008-12-03 12:35:57
The convex part is too high. When attaching to the chuck, the surface which should be grounded will be floated. You can use it without problems by cutting high parts.
This review is about item#06744936.

Related Products