Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

End Connection With An Insulation Coat, Ec Form

Caution
It is for equipment intern use. This is only for copper wire. Please use the electric wires conjugates within. Please use the designated application of crimping tools. Use as earlier as possible after opened. There is water absorbency
Incombustibility
UL94V2
Standard Color
Milk white
Material (insulator)
Nylon
Rated Voltage (V)
300
Operating Temperature Range (deg C)
-40 - +105
...see all>
Product Options
ADD TO CART
Dimension D (phi mm) Dimensions L (mm) Wire Conjugation Range (strand-wire) (mm2) Compatible Tool Dimension d (phi mm) Dimension l (mm) Electric AWG Wire Conjugation Range (#) Dimensions E (mm) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) Dimensions L (mm) Wire Conjugation Range (strand-wire) (mm2) Compatible Tool Dimension d (phi mm) Dimension l (mm) Electric AWG Wire Conjugation Range (#) Dimensions E (mm) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.2 15.2 0.5 - 1.65 Manual tools: NH37 2.2 7.8 22-16 5.7 7 1Bag(100PC) 1 EC 1-1 06887605 9.99 SGD
In stock
7.9 16.5 1.0 - 2.63 Manual tool: NH37, NH63 2.2 8.0 16-14 7.0 12 1Bag(100PC) 1 EC 2-2 06887614 10.99 SGD
In stock
8.0 23.0 1.0 - 3.0 Manual tool: NH37, NH63 3.0 7.3 16-14 9.2 12 1Bag(100PC) 1 EC 2-3 06887623 8.99 SGD
In stock
9.4 19.0 2.63 - 6.64 Manual tools: NH37 3.5 8.6 12-10 8.1 17 1Bag(100PC) 1 EC 3-1 06887632 17.99 SGD
In stock
ADD TO CART

Related Products