Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
CSA Standard Acquisition Type UL Standard Acquisition Specification Acquired JIS Standard Wire Conjugation Range (MCM) Wire Conjugation Range (strand-wire) (mm2) Dimension d (phi mm) Electric AWG Wire Conjugation Range (#) Dimension D (phi mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
CSA Standard Acquisition Type UL Standard Acquisition Specification Acquired JIS Standard Wire Conjugation Range (MCM) Wire Conjugation Range (strand-wire) (mm2) Dimension d (phi mm) Electric AWG Wire Conjugation Range (#) Dimension D (phi mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yu For superposition (P type) Yu RoHS compliant Yu 4/0 96.3 to 117.2 16.4 4/0 22.1 20   1PC 1 P100 11086731 2.99 SGD
Shipped after 2018-02-26
Yu - Yu RoHS compliant Yu 250-300 117.2 to 152.05 19.5 - 26.4 27.0   1PC 1 P150 11086747 4.99 SGD
Shipped after 2018-02-26
Yu - Yu RoHS compliant Yu 400 192.6 to 242.27 24.0 - 32.4 32.0   1PC 1 P200 11086756 9.99 SGD
Shipped after 2018-02-28
Yu - Yu RoHS compliant Yu 500-600 242.27 to 325 28.0 - 37.0 37.0   1PC 1 P325 11086765 12.99 SGD
Shipped after 2018-02-28
Yu - Yu RoHS compliant Yu 300-350 152.05 to 192.6 21.0 - 28.5 28.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P180 45538866 7.99 SGD
Shipped after 2018-03-01
Yu - Yu RoHS compliant Yu 1/0 42.42 to 60.57 11.4 1/0 15.3 19.0   1Case(50PCx2Box) 1 P60 06887797 109.99 SGD
Shipped after 2018-02-27
Yu For superposition (P type) Yu RoHS compliant Yu 2/0 60.57 to 76.28 13.3 2/0 17.5 19   1PC 1 P70 45538857 1.99 SGD
Shipped after 2018-02-26
- - - - - - 1.04-2.63 2.3 - 4.1 8 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 P2 66085504 16.99 SGD
Shipped after 2018-03-02
- - - - - - 10.52-16.78 5.8 - 8.9 11 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 P14 66085538 15.99 SGD
Shipped after 2018-02-28
- - - - - - 0.25-1.65 1.8 - 3.3 8 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 P1.25 66085495 29.99 SGD
Shipped after 2018-03-02
- - - - - - 2.63-6.64 3.5 - 5.4 8.5 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 P5.5 66085513 7.99 SGD
Shipped after 2018-02-28
- - - - - - 6.64-10.52 4.5 - 7 9.5 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 P8 66085522 9.99 SGD
Shipped after 2018-02-28
- - - - - - 16.78-26.66 7.7 - 11.3 13.5 *[No return] You cannot return this product. For details, see FAQ. 1bag(5pc) 1 P22 66085547 5.99 SGD
Shipped after 2018-02-26
- - - - - - 26.66-42.42 9.4 - 13.2 16.5 *[No return] You cannot return this product. For details, see FAQ. 1bag(5pc) 1 P38 66085556 7.99 SGD
Shipped after 2018-02-26
Yes For superposition (P type) Yes RoHS compliant Nothing 22-18 0.25 - 0.75 1.4 22-18 2.6 8   1Box(100PC) 1 P0.5 45320755 4.99 SGD
Shipped after 2018-02-26
Available For superposition ( P type ) Available RoHS compliant Not available 22-16 0.25 - 1.65 1.7 22-16 3.3 8.0   1Box(100PC) 1 P1.25 06887727 4.99 SGD
Shipped after 2018-02-26
Available For overlay ( P type ) Available RoHS compliant Available 16-14 1.04 - 2.63 2.3 16-14 4.1 8.0   1Box(100PC) 1 P2 06887736 5.99 SGD
Shipped after 2018-02-26
Available For superposition ( P type ) Available RoHS compliant Available 12-10 2.63 - 6.64 3.4 12-10 5.4 8.5   1Box(100PC) 1 P5.5 06887745 9.99 SGD
Shipped after 2018-02-26
Available For superposition ( P type ) Available RoHS compliant Available 8 6.64 - 10.52 4.5 8 7.0 9.5   1Box(100PC) 1 P8 06887754 17.99 SGD
Shipped after 2018-02-26
Available For overlay ( P type ) Available RoHS compliant Available 6 10.52 - 16.78 5.8 6 8.9 11.0   1Box(100PC) 1 P14 06887763 29.99 SGD
Shipped after 2018-02-26
Available For superposition ( P type ) Available RoHS compliant Available 4 16.78 - 26.66 7.7 4 11.3 13.5   1Box(100PC) 1 P22 06887772 51.99 SGD
Shipped after 2018-02-26
Available For overlay ( P type ) Available RoHS compliant Available 2 26.66 - 42.42 9.4 2 13.2 16.5   1Box(100PC) 1 P38 06887781 -
Discontinued
[x]
Available STACKED ALIGNMENT-(P-TYPE) Available RoHS compliant Available 1/0 42.42 - 60.57 11.4 1/0 15.3 19.0   1PC 1 P60 11086713 1.99 SGD
Shipped after 2018-02-26
Available STACKED ALIGNMENT-(P-TYPE) Available RoHS compliant Available 3/0 76.28 - 96.3 14.5 3/0 19.5 19.5   1PC 1 P80 11086722 1.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
Crimping wire
5
From Japan
On 2016-10-06 18:18:31
I am satisfied even though it is inexpensive, but I will also use it
This review is about item#6887736.
Bicycle wire treatment
5
From Japan
On 2015-09-16 15:28:14
It was used for processing bicycle brake shift wire. It was saved because the size was also well numerous.
This review is about item#06887727.
For fishing gear
5
From Japan
On 2015-05-21 14:53:17
It was good as it can be bought cheaply.
This review is about item#06887736.
Copper wire crimping, nylon tegs also
5
From Japan
On 2015-01-27 16:07:56
I happened to have it, so I tried using it for nylon tegus and am surprised. You can fasten more quickly and easily than connecting.
This review is about item#06887727.
When installing electric equipment of automobiles and motorcycles
5
From Japan
On 2014-05-18 17:30:24
2.0 sq and almost the same outside diameter, together with the short sleeve, even if it is covered with a heat-shrinkable tube at the time of wiring connection or the like, there is little discomfort.
This review is about item#06887736.
Used for fuse
5
From Japan
On 2013-08-28 13:26:13
The product was also OK, easy to use, but the order from shipping was very quick and I was surprised. It was saved.
This review is about item#06887727.
It is diverted to caulking of wire rope (although it is not the original use).
5
From Japan
On 2012-11-28 13:36:19
Made of reliable Nichifu = high quality. We were able to procure 40% off of home centers.
This review is about item#06887727.
It is used for wiring between wires.
5
From Japan
On 2012-06-29 12:38:29
Since lines are directly aligned with each other, I think that there is a problem with the material. The box is easy to take out with a plastic. I got it at home center, but it is definitely 'cheap'. I want to purchase various things from now on.
This review is about item#06887736.
I used it to connect the code.
5
From Japan
On 2012-05-17 22:15:06
Work is only caulking, it is fast, efficient, reliable, fast work and good things.
This review is about item#06887736.
Connection of wire
4
From Japan
On 2012-03-25 16:30:50
Thicker than I thought, I used it with confidence in the connection of wires.
This review is about item#06887772.

Related Products