Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions d2 (mm) Rated Voltage (V) Terminal Nominal Sectional Area (mm2) Dimension H (mm) Color Dimensions L (mm) Incombustibility Operating Temperature Range (deg C) CSA Standard Acquisition JIS Standard Type UL Standard Acquisition Dimension d2(phi mm) Acquired JIS Standard Material (insulator) Wire Conjugation Range (strand-wire) (mm2) Dimensions B (mm) Electric AWG Wire Conjugation Range (#) Color (Insulators) Dimension D (phi mm) Insulator Shape Dimension F (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d2 (mm) Rated Voltage (V) Terminal Nominal Sectional Area (mm2) Dimension H (mm) Color Dimensions L (mm) Incombustibility Operating Temperature Range (deg C) CSA Standard Acquisition JIS Standard Type UL Standard Acquisition Dimension d2(phi mm) Acquired JIS Standard Material (insulator) Wire Conjugation Range (strand-wire) (mm2) Dimensions B (mm) Electric AWG Wire Conjugation Range (#) Color (Insulators) Dimension D (phi mm) Insulator Shape Dimension F (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 300 HS (High-source lid) - 10.0 Red 21.1 UL94V-0 -40 to +75 Yu - - Yu 3.7 - Polyvinyl chloride 0.3 to 1.65 8.0 22-16 - 4.1 - 7.1 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 1.25-3.5L 45321577 13.99 SGD
Shipped after 2018-06-01
- 300 HS (High-source lid) - 10.0 Red 19.4 UL94V-0 -40 to +75 Yu - - Yu 3.7 - Polyvinyl chloride 0.3 to 1.65 6.8 22-16 - 4.1 - 6.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 1.25-3.5M 45321595 10.99 SGD
Shipped after 2018-07-10
- 300 HS (High-source lid) - 10.0 Red 20.4 UL94V-0 -40 to +75 Yu - - Yu 3.7 - Polyvinyl chloride 0.3 to 1.65 5.6 22-16 - 4.1 - 7.6   1Box(100PC) 1 TMEV 1.25-3.5N 45321613 9.99 SGD
In stock
- 300 HS (High-source lid) - 10.0 Red 25.7 UL94V-0 -40 to +75 Yu - - Yu 8.4 - Polyvinyl chloride 0.3 to 1.65 12.0 22-16 - 4.1 - 9.7   1Box(100PC) 1 TMEV 1.25-8 45321674 14.99 SGD
In stock
- 300 HS (High-source lid) - 10.0 Red 17.5 UL94V-0 -40 to +75 Yu - - Yu 2.2 - Polyvinyl chloride 0.3 to 1.65 5.5 22-16 - 4.1 - 4.75 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 1.25-2 45321534 13.99 SGD
Shipped after 2018-07-10
- 300 - - 10.0 Red 30.5 UL94V-0 -40 to +75 Yu - - Yu 10.5 - Polyvinyl chloride 0.3 to 1.65 16.5 22-16 - 4.1 - 12.25 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 1.25-10 45321516 28.99 SGD
In stock
- 300 HS (High-source lid) - 10.0 Transparent 17.4 UL94V-0 -40 to +75 Yu - - Yu 3.7 - Polyvinyl chloride 0.3 to 1.65 5.7 22-16 - 4.1 - 4.55 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 1.25-3.5S 45321631 13.99 SGD
Shipped after 2018-05-31
- 300 HS (High-source lid) - 10.0 Transparent 25.7 UL94V-0 -40 to +75 Yu - - Yu 8.4 - Polyvinyl chloride 0.3 to 1.65 12.0 22-16 - 4.1 - 9.7 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 1.25-8 45321683 16.99 SGD
Shipped after 2018-06-01
- 300 - - 10.0 Red 17.4 UL94V-0 -40 to +75 Yu - - Yu 2.2 - Polyvinyl chloride 0.3 to 1.65 5.7 22-16 - 4.1 - 4.55 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 1.25-2S 45321552 10.99 SGD
Shipped after 2018-07-10
- 300 HS (High-source lid) - 10.0 Red 20.4 UL94V-0 -40 to +75 Yu - - Yu 3.2 - Polyvinyl chloride 0.3 to 1.65 5.6 22-16 - 4.1 - 7.6   1Box(100PC) 1 TMEV 1.25-3N 45321647 9.99 SGD
In stock
- 300 HS (High-source lid) - 10.0 Transparent 25.7 UL94V-0 -40 to +75 Yu - - Yu 6.4 - Polyvinyl chloride 0.3 to 1.65 12.0 22-16 - 4.1 - 9.7   1Box(100PC) 1 TMEV 1.25-6 45321665 14.99 SGD
In stock
- 300 HS (High-source lid) - 10.0 Transparent 21.1 UL94V-0 -40 to +75 Yu - - Yu 3.7 - Polyvinyl chloride 0.3 to 1.65 8.0 22-16 - 4.1 - 7.1 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 1.25-3.5L 45321586 13.99 SGD
Shipped after 2018-07-10
- 300 HS (High-source lid) - 10.0 Transparent 20.4 UL94V-0 -40 to +75 Yu - - Yu 3.2 - Polyvinyl chloride 0.3 to 1.65 5.6 22-16 - 4.1 - 7.6 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 1.25-3N 45321656 10.99 SGD
Shipped after 2018-06-01
- - - - 10 - 22.5 - - - - - - 5.3 - - 1.04-2.63 9.5 16-14 - 4.5 - 7.75 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 TMEV2-5 66085285 2.99 SGD
In stock
4.3 - - - 14 - 26 - - - - - - - - - 2.63-4.6 8 12 - 6.3 - 8 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 TMEV3.5-4 66085294 4.99 SGD
Shipped after 2018-06-01
- - - - 10 - 18.8 - - - - - - 3.7 - - 0.3-1.65 6.6 22-16 - 4.1 - 5.5 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 TMEV1.25-3.5 66085224 2.99 SGD
Shipped after 2018-05-30
- - - - 10 - 19.9 - - - - - - 3.7 - - 1.04-2.63 6.6 16-14 - 4.5 - 6.6 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 TMEV2-3.5 66085258 2.99 SGD
Shipped after 2018-05-30
4.3 - - - 14 - 27 - - - - - - - - - 2.63-6.64 9.5 12-10 - 6.8 - 8.25 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 TMEV5.5-4 66085328 2.99 SGD
In stock
5.3 - - - 14 - 27 - - - - - - - - - 2.63-6.64 9.5 12-10 - 6.8 - 8.25 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 TMEV5.5-5 66085337 2.99 SGD
In stock
- - - - 10 - 21.1 - - - - - - 4.3 - - 0.3-1.65 8 22-16 - 4.1 - 7.1 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 TMEV1.25-4 66085242 2.99 SGD
In stock
5.3 - - - 14 - 28 - - - - - - - - - 2.63-4.6 9.6 12 - 6.3 - 9.2 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 TMEV3.5-5S 66085303 4.99 SGD
In stock
6.4 - - - 14 - 29.4 - - - - - - - - - 2.63-4.6 12 12 - 6.3 - 9.4 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 TMEV3.5-6L 66085312 5.99 SGD
In stock
6.4 - - - 14 - 30.5 - - - - - - - - - 2.63-6.64 12 12-10 - 6.8 - 10.5 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 TMEV5.5-6 66085346 3.99 SGD
Shipped after 2018-05-31
- - - - 10 - 19.9 - - - - - - 4.3 - - 1.04-2.63 6.6 16-14 - 4.5 - 6.6 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 TMEV2-4S 66085276 2.99 SGD
In stock
- 300 - 1.25 10 - 21.1 UL94V-0 -40 - +75 Yes JIS C 2805 (R type) Round Yes 4.3 Yes Polyvinyl chloride 0.3 - 1.65 8 22-16 Yellow 4.1 TME-shaped 7.1   1Box(100PC) 1 TMEV1.25-4-Y 11088086 17.99 SGD
In stock
- 300 - 1.25 10.0 - 21.1 UL94V-0 -40 to +75 Yu JIS C 2805 - Yu 5.3 Yu Polyvinyl chloride 0.3 to 1.65 8.0 22-16 Yellow 4.1 TMEType 7.1   1Box(100PC) 1 TMEV1.25-5-Y 11088095 17.99 SGD
In stock
- 300 - - 10.0 Transparent 17.4 UL94V-0 -40 to +75 Yu - - Yu 2.2 - Polyvinyl chloride 0.3 to 1.65 5.7 22-16 - 4.1 - 4.55 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 1.25-2S 45321561 10.99 SGD
Shipped after 2018-07-10
- 300 HS (High-source lid) - 10.0 Transparent 19.4 UL94V-0 -40 to +75 Yu - - Yu 3.7 - Polyvinyl chloride 0.3 to 1.65 6.8 22-16 - 4.1 - 6.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 1.25-3.5M 45321604 10.99 SGD
Shipped after 2018-07-10
- 300 - 1.25 10.0 - 19.4 UL94V-0 -40 to +75 Yu - - Yu 4.3 Nothing Polyvinyl chloride 0.3 to 1.65 6.8 22-16 Yellow 4.1 TMEType 6.0   1Box(100PC) 1 TMEV1.25-4M-Y 11088077 17.99 SGD
In stock
- 300 - - 10.0 Transparent 30.5 UL94V-0 -40 to +75 Yu - - Yu 10.5 - Polyvinyl chloride 0.3 to 1.65 16.5 22-16 - 4.1 - 12.25 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 1.25-10 45321525 26.99 SGD
Shipped after 2018-07-10
- 300 HS (High-source lid) - 10.0 Transparent 17.5 UL94V-0 -40 to +75 Yu - - Yu 2.2 - Polyvinyl chloride 0.3 to 1.65 5.5 22-16 - 4.1 - 4.75 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 1.25-2 45321543 10.99 SGD
Shipped after 2018-07-10
- 300 HS (High-source lid) - 10.0 Transparent 20.4 UL94V-0 -40 to +75 Yu - - Yu 3.7 - Polyvinyl chloride 0.3 to 1.65 5.6 22-16 - 4.1 - 7.6   1Box(100PC) 1 TMEV 1.25-3.5N 45321622 9.99 SGD
In stock
- - - - 10 - 17.5 - - - - - - 3.2 - - 0.3-1.65 5.5 22-16 - 4.1 - 4.75 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 TMEV1.25-3 66085233 3.99 SGD
In stock
- - - - 10 - 22 - - - - - - 4.3 - - 1.04-2.63 8.5 16-14 - 4.5 - 7.75 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 TMEV2-4 66085267 2.99 SGD
In stock
- 300 - 1.25 10.0 - 17.5 UL94V-0 -40 - +75 Available JIS C 2805 (R form) Round shape Available 3.2 Available Polyvinyl chloride (PVC) 0.3 - 1.65 5.5 22-16 Red 4.1 TME type 4.75   1Box(100PC) 1 TMEV 1.25-3-RED 06886792 11.99 SGD
In stock
- 300 - 1.25 10.0 - 17.5 UL94V-0 -40 - +75 Available JIS C 2805 (R form) Round shape Available 3.2 Available Polyvinyl chloride (PVC) 0.3 - 1.65 5.5 22-16 Transparent 4.1 TME type 4.75   1Box(100PC) 1 TMEV 1.25-3-CLR 06886801 11.99 SGD
In stock
- 300 - 1.25 10.0 - 17.5 UL94V-0 -40 - +75 Available JIS C 2805 (R form) Round shape Available 3.2 Available Polyvinyl chloride (PVC) 0.3 - 1.65 5.5 22-16 Blue 4.1 TME type 4.75   1Box(100PC) 1 TMEV 1.25-3-BLU 09442501 16.99 SGD
In stock
- 300 - 1.25 10.0 - 17.5 UL94V-0 -40 - +75 available JIS C 2805 (R form) Round shape available 3.2 available Polyvinyl chloride 0.3 - 1.65 5.5 22-16 Yellow 4.1 TME type 4.75   1Box(100PC) 1 TMEV 1.25-3-YEL 11088061 16.99 SGD
In stock
- 300 - 1.25 10.0 - 17.4 UL94V-0 -40 - +75 Available - (R form) Round shape Available 3.2 Not available Polyvinyl chloride (PVC) 0.3 - 1.65 5.7 22-16 Red 4.1 TME type 4.55   1Box(100PC) 1 TMEV 1.25-3S-RED 06886817 11.99 SGD
In stock
- 300 - 1.25 10.0 - 17.4 UL94V-0 -40 - +75 Available - (R form) Round shape Available 3.2 Not available Polyvinyl chloride (PVC) 0.3 - 1.65 5.7 22-16 Transparent 4.1 TME type 4.55   1Box(100PC) 1 TMEV 1.25-3S-CLR 06886826 11.99 SGD
In stock
- 300 - 1.25 10.0 - 18.8 UL94V-0 -40 - +75 Available JIS C 2805 (R form) Round shape Available 3.7 Available Polyvinyl chloride (PVC) 0.3 - 1.65 6.6 22-16 Red 4.1 TME type 5.5   1Box(100PC) 1 TMEV 1.25-3.5-RED 06886835 11.99 SGD
In stock
- 300 - 1.25 10.0 - 18.8 UL94V-0 -40 - +75 Available JIS C 2805 (R form) Round shape Available 3.7 Available Polyvinyl chloride (PVC) 0.3 - 1.65 6.6 22-16 Transparent 4.1 TME type 5.5   1Box(100PC) 1 TMEV 1.25-3.5-CLR 06886844 11.99 SGD
In stock
- 300 - 1.25 10.0 - 18.8 UL94V-0 -40 - +75 Available JIS C 2805 (R form) Round shape Available 3.7 Available Polyvinyl chloride (PVC) 0.3 - 1.65 6.6 22-16 Blue 4.1 TME type 5.5   1Box(100PC) 1 TMEV 1.25-3.5-BLU 09442517 16.99 SGD
In stock
- 300 - 1.25 10.0 - 17.4 UL94V-0 -40 - +75 Available - (R form) Round shape Available 3.7 Not available Polyvinyl chloride (PVC) 0.3 - 1.65 5.7 22-16 Red 4.1 TME type 4.55   1Box(100PC) 1 TMEV 1.25-3.5S-RED 11087982 10.99 SGD
In stock
- 300 - 1.25 10.0 - 21.1 UL94V-0 -40 - +75 Available JIS C 2805 (R form) Round shape Available 4.3 Available Polyvinyl chloride (PVC) 0.3 - 1.65 8.0 22-16 Red 4.1 TME type 7.1   1Box(100PC) 1 TMEV 1.25-4-RED 06886853 11.99 SGD
In stock
- 300 - 1.25 10.0 - 21.1 UL94V-0 -40 - +75 Available JIS C 2805 (R form) Round shape Available 4.3 Available Polyvinyl chloride (PVC) 0.3 - 1.65 8.0 22-16 Transparent 4.1 TME type 7.1   1Box(100PC) 1 TMEV 1.25-4-CLR 06886862 11.99 SGD
In stock
- 300 - 1.25 10.0 - 21.1 UL94V-0 -40 - +75 Available JIS C 2805 (R form) Round shape Available 4.3 Available Polyvinyl chloride (PVC) 0.3 - 1.65 8.0 22-16 Blue 4.1 TME type 7.1   1Box(100PC) 1 TMEV 1.25-4-BLU 09442526 17.99 SGD
In stock
- 300 - 1.25 10.0 - 19.4 UL94V-0 -40 - +75 Available - (R form) Round shape Available 4.3 Not available Polyvinyl chloride (PVC) 0.3 - 1.65 6.8 22-16 Red 4.1 TME type 6.0   1Box(100PC) 1 TMEV 1.25-4M-RED 06886871 11.99 SGD
In stock
- 300 - 1.25 10.0 - 19.4 UL94V-0 -40 - +75 Available - (R form) Round shape Available 4.3 Not available Polyvinyl chloride (PVC) 0.3 - 1.65 6.8 22-16 Transparent 4.1 TME type 6.0   1Box(100PC) 1 TMEV 1.25-4M-CLR 06886887 12.99 SGD
In stock
- 300 - 1.25 10.0 - 19.4 UL94V-0 -40 - +75 Available - (R form) Round shape Available 4.3 Not available Polyvinyl chloride (PVC) 0.3 - 1.65 6.8 22-16 Blue 4.1 TME type 6.0   1Box(100PC) 1 TMEV 1.25-4M-BLU 11088043 17.99 SGD
In stock
- 300 - 1.25 10.0 - 21.1 UL94V-0 -40 - +75 Available JIS C 2805 (R form) Round shape Available 5.3 Available Polyvinyl chloride (PVC) 0.3 - 1.65 8.0 22-16 Red 4.1 TME type 7.1   1Box(100PC) 1 TMEV 1.25-5-RED 06886896 11.99 SGD
In stock
- 300 - 1.25 10.0 - 21.1 UL94V-0 -40 - +75 Available JIS C 2805 (R form) Round shape Available 5.3 Available Polyvinyl chloride (PVC) 0.3 - 1.65 8.0 22-16 Transparent 4.1 TME type 7.1   1Box(100PC) 1 TMEV 1.25-5-CLR 06886905 11.99 SGD
In stock
- 300 - 1.25 10.0 - 21.1 UL94V-0 -40 - +75 Available JIS C 2805 (R form) Round shape Available 5.3 Available Polyvinyl chloride (PVC) 0.3 - 1.65 8.0 22-16 Blue 4.1 TME type 7.1   1Box(100PC) 1 TMEV 1.25-5-BLU 09442535 17.99 SGD
In stock
- 300 - 1.25 10.0 - 25.7 UL94V-0 -40 - +75 available - (R form) Round shape available 6.4 nil Polyvinyl chloride 0.3 - 1.65 12.0 22-16 Red 4.1 TME type 9.7   1Box(100PC) 1 TMEV 1.25-6-RED 11087991 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.63
19 Customer Reviews
The reviews are automatic translation.
For wiring of electrical equipment
4
From Japan
On 2018-03-05 15:51:31
Because we needed a small amount, selling with this content amount (20 pieces) is appreciated. Because there is a sudden need for time, I think that it is even better if all sizes are shipped on that day.
This review is about item#66085267.
Maintenance etc. of electrical equipment
5
From Japan
On 2018-01-25 21:36:52
I think that it is not a reliable part so that customers can feel secure. Basically I like this because the price difference is also small.
This review is about item#6886853.
Electrical construction
5
From Japan
On 2017-12-15 09:25:58
It is a crimp terminal that is easy to use normally. It is also good to have an insulating coating.
This review is about item#6886792.
Test equipment
5
From Japan
On 2017-10-17 16:40:01
Both quality and price are satisfactory. Dispatch is also early and is saved.
This review is about item#6886801.
For welding machine wiring
5
From Japan
On 2017-10-02 21:39:25
I was able to purchase exactly the size, it was very good.
This review is about item#66085346.
For wiring of welding machine.
5
From Japan
On 2017-09-17 23:19:28
The connection part of the welding machine was 6 mm. Because it is my order mistake I order additional order.
This review is about item#66085337.
Maintenance of electrical equipment
4
From Japan
On 2016-08-19 00:47:53
Thank you for prompt response and delivery. If there is opportunity, thank you again.
This review is about item#06886792.
Assembly wiring of the control panel.
2
From Japan
On 2016-08-05 08:27:16
Crimp terminal with insulation coating is not quite transparent. Even though there was a delivery date, it was often that I could not make it in time, but I shipped it to Monotaro san that day and it was saved. Although it is expensive in terms of price, there was no way out.
This review is about item#6886826.
As a ground terminal for automobiles.
5
From Japan
On 2016-06-18 09:08:37
It is quite corrosive often used, but it can be used without problems. The price will be like this
This review is about item#45321665.
Control panel wiring work
5
From Japan
On 2014-07-11 09:59:58
I was looking for a yellow sheath with 1.25 SQ, but I bought it because there was Nichifu's' s one. It was a special color so I was able to purchase it with Monotaro san.
This review is about item#11088086.

Related Products