Buy more than* S$200* and get FREE SHIPPING

Crimp Contact With An Isolation Coating, Y TypeFront Open Form

4.71 (21)
Incombustibility
UL94V-0
Rated Voltage (V)
300
...see all>
Product Options
ADD TO CART
UL Standard Acquisition Electric AWG Wire Conjugation Range (#) Acquired JIS Standard Dimension D (phi mm) Wire Conjugation Range (strand-wire) (mm2) Dimension F (mm) Dimension H (mm) Color (Insulators) Dimensions L (mm) Insulator Shape Operating Temperature Range (deg C) Type Nominal Sectional Area (mm2) Dimensions d2 (mm) Material (insulator) CSA Standard Acquisition Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
UL Standard Acquisition Electric AWG Wire Conjugation Range (#) Acquired JIS Standard Dimension D (phi mm) Wire Conjugation Range (strand-wire) (mm2) Dimension F (mm) Dimension H (mm) Color (Insulators) Dimensions L (mm) Insulator Shape Operating Temperature Range (deg C) Type Nominal Sectional Area (mm2) Dimensions d2 (mm) Material (insulator) CSA Standard Acquisition Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yes 16-14 Nothing 4.5 1.04 - 2.63 7 10 Yellow 21.5 TME-shaped -40 - +75 (Y type) SakiHirakikatachi 2 4.3 Polyvinyl chloride Yes 7   1Box(100PC) 1 TMEV 2Y-4S-YEL 11088332 19.99 SGD
Shipped after 2018-01-22
Yes 16-14 Nothing 4.5 1.04 - 2.63 7.1 10 Red 21.5 TME-shaped -40 - +75 (Y type) SakiHirakikatachi 2 4.3 Polyvinyl chloride Yes 8   1Box(100PC) 1 TMEV 2Y-4-RED 11088201 19.99 SGD
Shipped after 2018-01-22
Yes 16-14 Nothing 4.5 1.04 - 2.63 6.6 10 Yellow 21.3 TME-shaped -40 - +75 (Y type) SakiHirakikatachi 2 3.7 Polyvinyl chloride Yes 6.4   1Box(100PC) 1 TMEV 2Y-3.5-YEL 11088323 19.99 SGD
Shipped after 2018-01-22
Yes 24-20 Nothing 3.2 0.2-0.5 4.9 10 Transparency 17.5 TME-shaped -40 - +75 (Y type) SakiHirakikatachi 0.3 3.2 Polyvinyl chloride Yes 5.2   1Box(100PC) 1 TMEV 0.3Y-3-CLR 45324571 9.99 SGD
Shipped after 2018-01-22
Yu 12-10 Nothing 6.8 2.63 to 6.64 7.2 14.0 Yellow 25.7 TMEType -40 to +75 - 5.5 4.3 Polyvinyl chloride Yu 8.4 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 5.5Y-4S 45325007 24.99 SGD
Shipped after 2018-01-29
Yu 16-14 Nothing 4.5 1.04 to 2.63 8.7 10.0 Blue 22.6 TMEType -40 to +75 - 2 4.3 Polyvinyl chloride Yu 10.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 2Y-4M 45324824 12.99 SGD
Shipped after 2018-03-08
Yu 22-16 Nothing 4.1 0.3 to 1.65 5.1 10.0 Transparency 17.2 TMEType -40 to +75 - 1.25 2.7 Polyvinyl chloride Yu 4.7 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 1.25Y-2.5 45324657 11.99 SGD
Shipped after 2018-03-08
Yu 22-16 Nothing 4.1 0.3 to 1.65 7.6 10 Yellow 21.9 TMEType -40 to +75 (Y-shaped) SakiHirakikatachi 1.25 4.3 Polyvinyl chloride Yu 7   1Box(100PC) 1 TMEV 1.25Y-4S-YEL 11088305 19.99 SGD
Shipped after 2018-01-22
Yu 16-14 Nothing 4.5 1.04 to 2.63 6.6 10.0 Yellow 21.3 TMEType -40 to +75 - 2 3.2 Polyvinyl chloride Yu 5.9   1Box(100PC) 1 TMEV 2Y-3-YEL 11088314 19.99 SGD
Shipped after 2018-01-22
Yu 16-14 Nothing 4.5 1.04 to 2.63 7.1 10.0 Yellow 21.5 TMEType -40 to +75 - 2 4.3 Polyvinyl chloride Yu 8.0   1Box(100PC) 1 TMEV 2Y-4-YEL 11088341 19.99 SGD
Shipped after 2018-01-22
Yu 16-14 Nothing 4.5 1.04 to 2.63 7.6 10.0 Blue 21.3 TMEType -40 to +75 - 2 3.7 Polyvinyl chloride Yu 6.4 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 2Y-3.5L 45324781 11.99 SGD
Shipped after 2018-03-08
Yu 16-14 Nothing 4.5 1.04 to 2.63 6.6 10.0 Blue 21.5 TMEType -40 to +75 - 2 4.3 Polyvinyl chloride Yu 6.4   1Box(100PC) 1 TMEV 2Y-4N 45324842 9.99 SGD
Shipped after 2018-01-22
Yu 16-14 Nothing 4.5 1.04 to 2.63 7.1 10.0 Blue 21.5 TMEType -40 to +75 - 2 5.3 Polyvinyl chloride Yu 8.0   1Box(100PC) 1 TMEV 2Y-5 45324867 10.99 SGD
Shipped after 2018-01-22
Yu 16-14 Nothing 4.5 1.04 to 2.63 8.5 10.0 Blue 23.5 TMEType -40 to +75 - 2 5.3 Polyvinyl chloride Yu 12.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 2Y-5L 45324885 12.99 SGD
Shipped after 2018-03-08
Yu 16-14 Nothing 4.5 1.04 to 2.63 8.6 10 Blue 25.5 TMEType -40 to +75 (Y-shaped) SakiHirakikatachi 2 6.4 Polyvinyl chloride Yu 12   1Box(100PC) 1 TMEV 2Y-6 45324921 13.99 SGD
Shipped after 2018-01-22
Yu 16-14 Nothing 4.5 1.04 to 2.63 11.5 10 Blue 27.5 TMEType -40 to +75 (Y-shaped) SakiHirakikatachi 2 8.4 Polyvinyl chloride Yu 14   1Box(100PC) 1 TMEV 2Y-8 45324946 13.99 SGD
Shipped after 2018-01-25
Yu 22-16 Nothing 4.1 0.3 to 1.65 5.8 10.0 Transparency 20.5 TMEType -40 to +75 - 1.25 3.7 Polyvinyl chloride Yu 5.6 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 1.25Y-3.5K 45324666 15.99 SGD
Shipped after 2018-01-30
Yu 16-14 Nothing 4.5 1.04 to 2.63 8.5 10.0 Transparency 23.5 TMEType -40 to +75 - 2 5.3 Polyvinyl chloride Yu 12.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 2Y-5L 45324894 13.99 SGD
Shipped after 2018-03-08
Yu 12-10 Nothing 6.8 2.63 to 6.64 12.0 14.0 Yellow 32.7 TMEType -40 to +75 - 5.5 6.4 Polyvinyl chloride Yu 12.5   1Box(100PC) 1 TMEV 5.5Y-6 45325043 21.99 SGD
Shipped after 2018-01-22
Yu 22-16 Nothing 4.1 0.3 to 1.65 6.8 10 Blue 21.5 TMEType -40 to +75 (Y-shaped) SakiHirakikatachi 1.25 3.7 Polyvinyl chloride Yu 6.2   1Box(100PC) 1 TMEV 1.25Y-3L-BLU 11088244 19.99 SGD
Shipped after 2018-01-22
Yu 16-14 Nothing 4.5 1.04 to 2.63 8.7 10.0 Blue 22.6 TMEType -40 to +75 - 2 5.3 Polyvinyl chloride Yu 10.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 2Y-5M 45324903 12.99 SGD
Shipped after 2018-03-08
Yu 24-20 Nothing 3.2 0.2-0.5 4.9 10.0 Transparency 17.5 TMEType -40 to +75 - 0.3 2.2 Polyvinyl chloride Yu 5.2 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 0.3Y-2 45324553 11.99 SGD
Shipped after 2018-03-08
Yu 24-20 Nothing 3.2 0.2-0.5 7.0 10.0 Transparency 21.0 TMEType -40 to +75 - 0.3 5.3 Polyvinyl chloride Yu 8.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 0.3Y-5 45324632 10.99 SGD
Shipped after 2018-03-08
Yu 22-16 Nothing 4.1 0.3 to 1.65 5.8 10.0 Transparency 20.5 TMEType -40 to +75 - 1.25 3.2 Polyvinyl chloride Yu 5.6 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 1.25Y-3K 45324693 10.99 SGD
Shipped after 2018-03-08
Yu - Nothing 6.3 2.63 to 4.6 9.8 14.0 Transparency 30.0 TMEType -40 to +75 - 3.5 6.4 Polyvinyl chloride Yu 12.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 3.5Y-6 45324991 26.99 SGD
Shipped after 2018-03-08
Yu 12-10 Nothing 6.8 2.63 to 6.64 7.2 14.0 Transparency 25.7 TMEType -40 to +75 - 5.5 5.2 Polyvinyl chloride Yu 9.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 5.5Y-5 45325034 24.99 SGD
Shipped after 2018-03-08
Yu 12-10 Nothing 6.8 2.63 to 6.64 12.0 14.0 Transparency 32.7 TMEType -40 to +75 - 5.5 6.4 Polyvinyl chloride Yu 12.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 5.5Y-6 45325052 24.99 SGD
Shipped after 2018-02-26
Yu 24-20 Nothing 3.2 0.2-0.5 7.0 10.0 Yellow 21.0 TMEType -40 to +75 - 0.3 5.3 Polyvinyl chloride Yu 8.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 0.3Y-5 45324623 11.99 SGD
Shipped after 2018-03-08
Yu 22-16 Nothing 4.1 0.3 to 1.65 6.6 10.0 Yellow 21.5 TMEType -40 to +75 - 1.25 3.2 Polyvinyl chloride Yu 5.8   1Box(100PC) 1 TMEV 1.25Y-3N-YEL 11088271 26.99 SGD
Shipped after 2018-01-26
Yu 16-14 Nothing 4.5 1.04 to 2.63 8.6 10.0 Transparency 25.5 TMEType -40 to +75 - 2 6.4 Polyvinyl chloride Yu 12.0   1Box(100PC) 1 TMEV 2Y-6 45324937 13.99 SGD
Shipped after 2018-01-22
Yu 16-14 Nothing 4.5 1.04 to 2.63 11.5 10.0 Transparency 27.5 TMEType -40 to +75 - 2 8.4 Polyvinyl chloride Yu 14.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 2Y-8 45324955 15.99 SGD
Shipped after 2018-03-08
Yu 24-20 Nothing 3.2 0.2-0.5 6.6 10.0 Yellow 20.5 TMEType -40 to +75 - 0.3 4.3 Polyvinyl chloride Yu 6.4 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 0.3Y-4N 45324605 14.99 SGD
Shipped after 2018-03-08
Yu - Nothing 6.3 2.63 to 4.6 8.3 14.0 Yellow 28.0 TMEType -40 to +75 - 3.5 5.3 Polyvinyl chloride Yu 9.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 3.5Y-5 45324964 24.99 SGD
Shipped after 2018-03-08
Yu 24-20 Nothing 3.2 0.2-0.5 5.8 10.0 Transparency 20.5 TMEType -40 to +75 - 0.3 3.7 Polyvinyl chloride Yu 5.8   1Box(100PC) 1 TMEV 0.3Y-3.5N 45324596 8.99 SGD
Shipped after 2018-01-22
Yu 22-16 Nothing 4.1 0.3 to 1.65 4.8 10.0 Transparency 17.4 TMEType -40 to +75 - 1.25 3.2 Polyvinyl chloride Yu 5.7 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 1.25Y-3S 45324711 15.99 SGD
Shipped after 2018-01-29
Yu 22-16 Nothing 4.1 0.3 to 1.65 8.6 10.0 Transparency 24.5 TMEType -40 to +75 - 1.25 6.4 Polyvinyl chloride Yu 11.0   1Box(100PC) 1 TMEV 1.25Y-6 45324772 11.99 SGD
Shipped after 2018-01-22
Yu 16-14 Nothing 4.5 1.04 to 2.63 7.6 10.0 Transparency 21.3 TMEType -40 to +75 - 2 3.7 Polyvinyl chloride Yu 6.4 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 2Y-3.5L 45324797 11.99 SGD
Shipped after 2018-02-26
Yu 16-14 Nothing 4.5 1.04 to 2.63 6.6 10.0 Transparency 21.5 TMEType -40 to +75 - 2 4.3 Polyvinyl chloride Yu 6.4 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 2Y-4N 45324851 11.99 SGD
Shipped after 2018-01-29
Yu 16-14 Nothing 4.5 1.04 to 2.63 8.7 10.0 Transparency 22.6 TMEType -40 to +75 - 2 5.3 Polyvinyl chloride Yu 10.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 2Y-5M 45324912 12.99 SGD
Shipped after 2018-03-08
Yu 24-20 Nothing 3.2 0.2-0.5 4.9 10.0 Yellow 17.5 TMEType -40 to +75 - 0.3 2.2 Polyvinyl chloride Yu 5.2 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 0.3Y-2 45324544 10.99 SGD
Shipped after 2018-02-21
Yu 24-20 Nothing 3.2 0.2-0.5 4.9 10.0 Yellow 17.5 TMEType -40 to +75 - 0.3 3.2 Polyvinyl chloride Yu 5.2   1Box(100PC) 1 TMEV 0.3Y-3 45324562 8.99 SGD
Shipped after 2018-01-22
Yu 12-10 Nothing 6.8 2.63 to 6.64 7.2 14.0 Yellow 25.7 TMEType -40 to +75 - 5.5 5.2 Polyvinyl chloride Yu 9.0   1Box(100PC) 1 TMEV 5.5Y-5 45325025 20.99 SGD
Shipped after 2018-01-22
Yu 22-16 Nothing 4.1 0.3 to 1.65 8.3 10.0 Transparency 23.0 TMEType -40 to +75 - 1.25 4.3 Polyvinyl chloride Yu 9.6 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 1.25Y-4L 45324736 12.99 SGD
Shipped after 2018-03-08
Yu 16-14 Nothing 4.5 1.04 to 2.63 6.6 10.0 Transparency 21.3 TMEType -40 to +75 - 2 3.7 Polyvinyl chloride Yu 5.8 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 2Y-3.5S 45324815 11.99 SGD
Shipped after 2018-03-08
Yu 16-14 Nothing 4.5 1.04 to 2.63 8.7 10.0 Transparency 22.6 TMEType -40 to +75 - 2 4.3 Polyvinyl chloride Yu 10.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 2Y-4M 45324833 12.99 SGD
Shipped after 2018-03-08
Yu 16-14 Nothing 4.5 1.04 to 2.63 7.1 10.0 Transparency 21.5 TMEType -40 to +75 - 2 5.3 Polyvinyl chloride Yu 8.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 2Y-5 45324876 15.99 SGD
Shipped after 2018-01-30
Yu - Nothing 6.3 2.63 to 4.6 8.3 14.0 Transparency 28.0 TMEType -40 to +75 - 3.5 5.3 Polyvinyl chloride Yu 9.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 3.5Y-5 45324973 26.99 SGD
Shipped after 2018-01-30
Yu 12-10 Nothing 6.8 2.63 to 6.64 7.2 14.0 Transparency 25.7 TMEType -40 to +75 - 5.5 4.3 Polyvinyl chloride Yu 8.4 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 5.5Y-4S 45325016 24.99 SGD
Shipped after 2018-03-08
Yu - Nothing 6.3 2.63 to 4.6 9.8 14.0 Yellow 30.0 TMEType -40 to +75 - 3.5 6.4 Polyvinyl chloride Yu 12.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 3.5Y-6 45324982 26.99 SGD
Shipped after 2018-03-08
Yu 16-14 Nothing 4.5 1.04 to 2.63 6.6 10.0 Blue 21.3 TMEType -40 to +75 - 2 3.7 Polyvinyl chloride Yu 5.8   1Box(100PC) 1 TMEV 2Y-3.5S 45324806 9.99 SGD
Shipped after 2018-01-22
Yu 24-20 Nothing 3.2 0.2-0.5 5.8 10.0 Yellow 20.5 TMEType -40 to +75 - 0.3 3.7 Polyvinyl chloride Yu 5.8   1Box(100PC) 1 TMEV 0.3Y-3.5N 45324587 8.99 SGD
Shipped after 2018-01-22
Yu 22-16 Nothing 4.1 0.3 to 1.65 5.8 10.0 Yellow 20.5 TMEType -40 to +75 - 1.25 3.7 Polyvinyl chloride Yu 5.8   1Box(100PC) 1 TMEV 1.25Y-3.5-YEL 11088287 19.99 SGD
Shipped after 2018-01-22
Yu 22-16 Nothing 4.1 0.3 to 1.65 6.8 10.0 Yellow 21.5 TMEType -40 to +75 - 1.25 3.7 Polyvinyl chloride Yu 6.2   1Box(100PC) 1 TMEV 1.25Y-3L-YEL 11088296 19.99 SGD
Shipped after 2018-01-22
Yu 24-20 Nothing 3.2 0.2-0.5 6.6 10.0 Transparency 20.5 TMEType -40 to +75 - 0.3 4.3 Polyvinyl chloride Yu 6.4 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 0.3Y-4N 45324614 14.99 SGD
Shipped after 2018-01-29
Yu 22-16 Nothing 4.1 0.3 to 1.65 8.3 10.0 Transparency 23.0 TMEType -40 to +75 - 1.25 5.3 Polyvinyl chloride Yu 9.6   1Box(100PC) 1 TMEV 1.25Y-5 45324754 11.99 SGD
Shipped after 2018-01-22
Yu 22-16 Nothing 4.1 0.3 to 1.65 5.1 10.0 Red 17.2 TMEType -40 to +75 - 1.25 2.7 Polyvinyl chloride Yu 4.7   1Box(100PC) 1 TMEV 1.25Y-2.5 45324641 8.99 SGD
Shipped after 2018-01-22
Yu 22-16 Nothing 4.1 0.3 to 1.65 4.8 10 Red 17.4 TMEType -40 to +75 (Y-shaped) SakiHirakikatachi 1.25 3.2 Polyvinyl chloride Yu 5.7   1Box(100PC) 1 TMEV 1.25Y-3S-RED 45324702 9.99 SGD
Shipped after 2018-01-22
Yu 22-16 Nothing 4.1 0.3 to 1.65 8.6 10 Red 24.5 TMEType -40 to +75 (Y-shaped) SakiHirakikatachi 1.25 6.4 Polyvinyl chloride Yu 11   1Box(100PC) 1 TMEV 1.25Y-6-RED 45324763 13.99 SGD
Shipped after 2018-01-22
Yu 16-14 Nothing 4.5 1.04 to 2.63 6.6 10 Red 21.3 TMEType -40 to +75 (Y-shaped) SakiHirakikatachi 2 3.2 Polyvinyl chloride Yu 5.9   1Box(100PC) 1 TMEV 2Y-3-RED 11088174 19.99 SGD
Shipped after 2018-01-22
Yu 22-16 Nothing 4.1 0.3 to 1.65 8.3 10.0 Red 23.0 TMEType -40 to +75 - 1.25 4.3 Polyvinyl chloride Yu 9.6 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 1.25Y-4L 45324727 12.99 SGD
Shipped after 2018-03-08
Yu 22-16 Nothing 4.1 0.3 to 1.65 8.3 10 Red 23 TMEType -40 to +75 (Y-shaped) SakiHirakikatachi 1.25 5.3 Polyvinyl chloride Yu 9.6   1Box(100PC) 1 TMEV 1.25Y-5-RED 45324745 12.99 SGD
Shipped after 2018-01-22
Yu 22-16 Nothing 4.1 0.3 to 1.65 5.8 10.0 Red 20.5 TMEType -40 to +75 - 1.25 3.7 Polyvinyl chloride Yu 5.6 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 1.25Y-3.5K 45324675 15.99 SGD
Shipped after 2018-01-29
Yu 22-16 Nothing 4.1 0.3 to 1.65 5.8 10.0 Red 20.5 TMEType -40 to +75 - 1.25 3.2 Polyvinyl chloride Yu 5.6 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 1.25Y-3K 45324684 10.99 SGD
Shipped after 2018-01-23
Available 22-16 Not available 4.1 0.3 - 1.65 5.8 10.0 Red 20.5 TME type -40 - +75 (Y-globe type) Point open type 1.25 3.2 Polyvinyl chloride (PVC) Available 5.8   1Box(100PC) 1 TMEV 1.25Y-3-RED 06887176 10.99 SGD
Shipped after 2018-01-22
Available 22-16 Not available 4.1 0.3 - 1.65 5.8 10.0 Blue 20.5 TME type -40 - +75 (Y TYPE) Point open type 1.25 3.2 Polyvinyl chloride (PVC) Available 5.8   1Box(100PC) 1 TMEV 1.25Y-3-BLU 11088217 19.99 SGD
Shipped after 2018-01-22
Available 22-16 Not available 4.1 0.3 - 1.65 5.8 10.0 Yellow 20.5 TME type -40 - +75 (Y TYPE) Point open type 1.25 3.2 Polyvinyl chloride (PVC) Available 5.8   1Box(100PC) 1 TMEV 1.25Y-3-YEL 11088262 19.99 SGD
Shipped after 2018-01-22
Available 22-16 Not available 4.1 0.3 - 1.65 5.8 10.0 Transparent 20.5 TME type -40 - +75 (Y-globe type) Point open type 1.25 3.2 Polyvinyl chloride (PVC) Available 5.8   1Box(100PC) 1 TMEV 1.25Y-3-CLR 06887185 10.99 SGD
Shipped after 2018-01-22
Available 22-16 Not available 4.1 0.3 - 1.65 6.6 10.0 Red 21.5 TME type -40 - +75 (Y-globe type) Point open type 1.25 3.2 Polyvinyl chloride (PVC) Available 5.8   1Box(100PC) 1 TMEV 1.25Y-3N-RED 06887194 10.99 SGD
Shipped after 2018-01-22
available 22-16 nil 4.1 0.3 - 1.65 6.6 10.0 blue 21.5 TME type -40 - +75 (Y TYPE) TERMINALS 1.25 3.2 Polyvinyl chloride available 5.8   1Box(100PC) 1 TMEV 1.25Y-3N-BLU 11088226 19.99 SGD
Shipped after 2018-01-22
Available 22-16 Not available 4.1 0.3 - 1.65 6.6 10.0 Transparent 21.5 TME type -40 - +75 (Y type) terminals 1.25 3.2 Polyvinyl chloride (PVC) Available 5.8   1Box(100PC) 1 TMEV 1.25Y-3N-CLR 06887203 10.99 SGD
Shipped after 2018-01-22
Available 22-16 Not available 4.1 0.3 - 1.65 6.8 10.0 Red 21.5 TME type -40 - +75 (Y TYPE) Point open type 1.25 3.7 Polyvinyl chloride (PVC) Available 6.2   1Box(100PC) 1 TMEV 1.25Y-3L-RED 11088165 10.99 SGD
Shipped after 2018-01-22
available 22-16 nil 4.1 0.3 - 1.65 6.8 10.0 Transparent 21.5 TME type -40 - +75 (Y TYPE) TERMINALS 1.25 3.7 Polyvinyl chloride available 6.2   1Box(100PC) 1 TMEV 1.25Y-3L-CLR 11088357 10.99 SGD
Shipped after 2018-01-22
Available 22-16 Not available 4.1 0.3 - 1.65 5.8 10.0 Red 20.5 TME type -40 - +75 (Y-globe type) Point open type 1.25 3.7 Polyvinyl chloride (PVC) Available 5.8   1Box(100PC) 1 TMEV 1.25Y-3.5-RED 06887212 10.99 SGD
Shipped after 2018-01-22
Available 22-16 Not available 4.1 0.3 - 1.65 5.8 10.0 Blue 20.5 TME type -40 - +75 (Y TYPE) Point open type 1.25 3.7 Polyvinyl chloride (PVC) Available 5.8   1Box(100PC) 1 TMEV 1.25Y-3.5-BLU 11088235 19.99 SGD
Shipped after 2018-01-22
Available 22-16 Not available 4.1 0.3 - 1.65 5.8 10.0 Transparent 20.5 TME type -40 - +75 (Y type) terminals 1.25 3.7 Polyvinyl chloride (PVC) Available 5.8   1Box(100PC) 1 TMEV 1.25Y-3.5-CLR 06887221 9.99 SGD
Shipped after 2018-01-22
Available 22-16 Not available 4.1 0.3 - 1.65 6.6 10.0 Red 21.9 TME type -40 - +75 (Y-globe type) Point open type 1.25 4.3 Polyvinyl chloride (PVC) Available 6.4   1Box(100PC) 1 TMEV 1.25Y-4N-RED 06887273 10.99 SGD
Shipped after 2018-01-22
Available 22-16 Not available 4.1 0.3 - 1.65 6.6 10.0 Transparent 21.9 TME type -40 - +75 (Y-globe type) Point open type 1.25 4.3 Polyvinyl chloride (PVC) Available 6.4   1Box(100PC) 1 TMEV 1.25Y-4N-CLR 06887282 10.99 SGD
Shipped after 2018-01-22
Available 22-16 Not available 4.1 0.3 - 1.65 7.6 10.0 Red 21.9 TME type -40 - +75 (Y-globe type) Point open type 1.25 4.3 Polyvinyl chloride (PVC) Available 7.0   1Box(100PC) 1 TMEV 1.25Y-4S-RED 06887237 10.99 SGD
Shipped after 2018-01-22
available 22-16 nil 4.1 0.3 - 1.65 7.6 10.0 blue 21.9 TME type -40 - +75 (Y TYPE) TERMINALS 1.25 4.3 Polyvinyl chloride available 7.0   1Box(100PC) 1 TMEV 1.25Y-4S-BLU 11088253 19.99 SGD
Shipped after 2018-01-22
Available 22-16 Not available 4.1 0.3 - 1.65 7.6 10.0 Transparent 21.9 TME type -40 - +75 (Y-globe type) Point open type 1.25 4.3 Polyvinyl chloride (PVC) Available 7.0   1Box(100PC) 1 TMEV 1.25Y-4S-CLR 06887246 10.99 SGD
Shipped after 2018-01-22
Available 22-16 Not available 4.1 0.3 - 1.65 7.5 10.0 Red 21.9 TME type -40 - +75 (Y type) terminals 1.25 4.3 Polyvinyl chloride (PVC) Available 8.1   1Box(100PC) 1 TMEV 1.25Y-4M-RED 06887255 10.99 SGD
Shipped after 2018-01-22
Available 22-16 Not available 4.1 0.3 - 1.65 7.5 10.0 Transparent 21.9 TME type -40 - +75 (Y type) terminals 1.25 4.3 Polyvinyl chloride (PVC) Available 8.1   1Box(100PC) 1 TMEV 1.25Y-4M-CLR 06887264 10.99 SGD
Shipped after 2018-01-22
Available 16-14 Not available 4.5 1.04 - 2.63 6.6 10.0 Blue 21.3 TME type -40 - +75 (Y-globe type) Point open type 2 3.2 Polyvinyl chloride (PVC) Available 5.9   1Box(100PC) 1 TMEV 2Y-3-BLU 06887291 11.99 SGD
Shipped after 2018-01-22
Available 16-14 Not available 4.5 1.04 - 2.63 6.6 10.0 Transparent 21.3 TME type -40 - +75 (Y-globe type) Point open type 2 3.2 Polyvinyl chloride (PVC) Available 5.9   1Box(100PC) 1 TMEV 2Y-3-CLR 06887307 11.99 SGD
Shipped after 2018-01-22
Available 16-14 Not available 4.5 1.04 - 2.63 6.6 10.0 Red 21.3 TME type -40 - +75 (Y TYPE) Point open type 2 3.7 Polyvinyl chloride (PVC) Available 6.4   1Box(100PC) 1 TMEV 2Y-3.5-RED 11088183 19.99 SGD
Shipped after 2018-01-22
Available 16-14 Not available 4.5 1.04 - 2.63 6.6 10.0 Blue 21.3 TME type -40 - +75 (Y-globe type) Point open type 2 3.7 Polyvinyl chloride (PVC) Available 6.4   1Box(100PC) 1 TMEV 2Y-3.5-BLU 06887316 11.99 SGD
Shipped after 2018-01-22
Available 16-14 Not available 4.5 1.04 - 2.63 6.6 10.0 Transparent 21.3 TME type -40 - +75 (Y-globe type) Point open type 2 3.7 Polyvinyl chloride (PVC) Available 6.4   1Box(100PC) 1 TMEV 2Y-3.5-CLR 06887325 11.99 SGD
Shipped after 2018-01-22
Available 16-14 Not available 4.5 1.04 - 2.63 7.0 10.0 Red 21.5 TME type -40 - +75 (Y TYPE) Point open type 2 4.3 Polyvinyl chloride (PVC) Available 7.0   1Box(100PC) 1 TMEV 2Y-4S-RED 11088192 19.99 SGD
Shipped after 2018-01-22
Available 16-14 Not available 4.5 1.04 - 2.63 7.0 10.0 Blue 21.5 TME type -40 - +75 (Y type) terminals 2 4.3 Polyvinyl chloride (PVC) Available 7.0   1Box(100PC) 1 TMEV 2Y-4S-BLU 06887334 11.99 SGD
Shipped after 2018-01-22
Available 16-14 Not available 4.5 1.04 - 2.63 7.0 10.0 Transparent 21.5 TME type -40 - +75 (Y type) terminals 2 4.3 Polyvinyl chloride (PVC) Available 7.0   1Box(100PC) 1 TMEV 2Y-4S-CLR 06887343 11.99 SGD
Shipped after 2018-01-22
Available 16-14 Not available 4.5 1.04 - 2.63 7.1 10.0 Blue 21.5 TME type -40 - +75 (Y-globe type) Point open type 2 4.3 Polyvinyl chloride (PVC) Available 8.0   1Box(100PC) 1 TMEV 2Y-4-BLU 06887352 11.99 SGD
Shipped after 2018-01-22
Available 16-14 Not available 4.5 1.04 - 2.63 7.1 10.0 Transparent 21.5 TME type -40 - +75 (Y-globe type) Point open type 2 4.3 Polyvinyl chloride (PVC) Available 8.0   1Box(100PC) 1 TMEV 2Y-4-CLR 06887361 11.99 SGD
Shipped after 2018-01-22
Available 12 Not available 6.3 2.63 - 4.6 7.2 14.0 Yellow 26.0 TME type -40 - +75 (Y-globe type) Point open type 3.5 4.3 Polyvinyl chloride (PVC) Available 8.0   1Box(100PC) 1 TMEV 3.5Y-4-YEL 06887377 21.99 SGD
Shipped after 2018-01-22
Available 12 Not available 6.3 2.63 - 4.6 7.2 14.0 Transparent 26.0 TME type -40 - +75 (Y-globe type) Point open type 3.5 4.3 Polyvinyl chloride (PVC) Available 8.0   1Box(100PC) 1 TMEV 3.5Y-4-CLR 06887386 21.99 SGD
Shipped after 2018-01-22
Available 12-10 Not available 6.8 2.63 - 6.64 7.2 14.0 Yellow 25.7 TME type -40 - +75 (Y-globe type) Point open type 5.5 4.3 Polyvinyl chloride (PVC) Available 9.0   1Box(100PC) 1 TMEV 5.5Y-4-YEL 06887395 21.99 SGD
Shipped after 2018-01-22
Available 12-10 Not available 6.8 2.63 - 6.64 7.2 14.0 Transparent 25.7 TME type -40 - +75 (Y-globe type) Point open type 5.5 4.3 Polyvinyl chloride (PVC) Available 9.0   1Box(100PC) 1 TMEV 5.5Y-4-CLR 06887404 21.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 16
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
21 Customer Reviews
The reviews are automatic translation.
For wiring of electronic circuits
5
From Japan
On 2017-12-01 19:20:43
You can purchase what you need from among the shapes, colors and sizes of a number of crimp terminals, and we are very sorry.
This review is about item#45324571.
Used for wiring equipment
5
From Japan
On 2017-11-22 17:17:47
Easy to use It has been patronized for many years, but the purchase price is different depending on the color Could I ask the reason?
This review is about item#6887176.
Creating speaker cable
5
From Japan
On 2017-10-29 00:09:32
Speaker cable can be easily made. Crimping is also easy. There is also an insulating coating and there is no insulation support and it is simple. But it is better to examine the size firmly It was not fine in 2Y-6 I bought. I regret to repurchase it?
This review is about item#45324937.
Used as connection terminal of control panel
5
From Japan
On 2017-10-26 21:28:17
By connecting with the parts, it can be tightened firmly to the connecting terminal of the control unit and it can be caulked well without looseness and it is particularly good without problems.
This review is about item#6887176.
Machine repair
5
From Japan
On 2017-04-23 10:30:54
It is convenient because it can easily crimp securely. After that it is interesting to what extent the deterioration degree of plastic part progresses.
This review is about item#6887212.
Remote control wiring of water heater
4
From Japan
On 2017-03-04 10:25:41
I used the genuine remote control concord, but since the cord of the roll can correspond to various lengths, it is adopted and it is used for processing the connection part.
This review is about item#11088305.
Repair, expansion
4
From Japan
On 2016-09-29 19:44:25
Clear coating can be used for each code color and you can confirm the tightened situation, so it is handy
This review is about item#6887246.
Training wiring work
5
From Japan
On 2016-07-15 16:24:39
It is a very good product. Throute inside? Even if it is in a state or somewhat routed, it goes smoothly. There is no problem at all.
This review is about item#06887273.
Terminal block wiring work
5
From Japan
On 2016-06-15 21:43:00
Crimpable and easy to handle
This review is about item#06887291.
Product
3
From Japan
On 2016-05-31 14:41:39
Especially not possible nor impossible
This review is about item#06887316.

Related Products