Buy more than* S$200* and get FREE SHIPPING

Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type

5.00 (4)
Incombustibility
Electric AWG Wire Conjugation Range (#)
Dimension D (phi mm)
Rated Voltage (V)
...see all>
Product Options
ADD TO CART
Acquired JIS Standard Dimensions B (mm) Wire Conjugation Range (strand-wire) (mm2) Dimension F (mm) Dimension H (mm) Color (Insulators) Dimensions L (mm) Insulator Shape Operating Temperature Range (deg C) Type Nominal Sectional Area (mm2) Terminal JIS Standard CSA Standard Acquisition Dimension d2(phi mm) UL Standard Acquisition Material (insulator) Item.# Sales Price Availability Qty.
Acquired JIS Standard Dimensions B (mm) Wire Conjugation Range (strand-wire) (mm2) Dimension F (mm) Dimension H (mm) Color (Insulators) Dimensions L (mm) Insulator Shape Operating Temperature Range (deg C) Type Nominal Sectional Area (mm2) Terminal JIS Standard CSA Standard Acquisition Dimension d2(phi mm) UL Standard Acquisition Material (insulator) Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2014-07-03 10:52:54
It is stable quality.
This review is about item#06887027.
Used for wiring inside the outlet of movable extension cord
5
From Japan
On 2014-06-16 13:36:44
It is a product whose quality is stable. I think that it can be used regardless of professional.
This review is about item#06887011.
For maintenance
5
From Japan
On 2014-04-11 23:39:57
Nicif products are reliable and satisfied with the price. It is very convenient because we can grasp the shipping status.
This review is about item#06886975.
Hoist electrical wiring
5
From Japan
On 2008-05-09 14:37:33
When used with insulation crimp punch, tensile strength is obtained. If there is no coating, the stranded portion is exposed and weakens against pulling.
This review is about item#06886993.

Related Products