Buy more than* S$200* and get FREE SHIPPING

Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type

4.67 (3)
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Incombustibility
UL94V-0
Dimension D (phi mm)
6.8
Rated Voltage (V)
300
...see all>
Product Options
ADD TO CART
UL Standard Acquisition Dimensions B (mm) Acquired JIS Standard Electric AWG Wire Conjugation Range (#) Wire Conjugation Range (strand-wire) (mm2) Dimension F (mm) Dimension H (mm) Color (Insulators) Dimensions L (mm) Insulator Shape Operating Temperature Range (deg C) Type Nominal Sectional Area (mm2) JIS Standard Dimension d2(phi mm) CSA Standard Acquisition Material (insulator) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
UL Standard Acquisition Dimensions B (mm) Acquired JIS Standard Electric AWG Wire Conjugation Range (#) Wire Conjugation Range (strand-wire) (mm2) Dimension F (mm) Dimension H (mm) Color (Insulators) Dimensions L (mm) Insulator Shape Operating Temperature Range (deg C) Type Nominal Sectional Area (mm2) JIS Standard Dimension d2(phi mm) CSA Standard Acquisition Material (insulator) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yu 6.5 Nothing 12-10 2.63 to 6.64 7.2 14.0 Yellow 24.45 TMEType -40 to +75 - - - 3.2 Yu Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 5.5-3M 45322076 24.99 SGD
Shipped after 2018-07-10
Yu 9.0 Nothing 12-10 2.63 to 6.64 7.2 14.0 Yellow 25.7 TMEType -40 to +75 - - - 5.3 Yu Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 5.5-5S 45322173 23.99 SGD
Shipped after 2018-05-30
Yu 19.2 Nothing 12-10 2.63 to 6.64 16.4 14.0 Transparency 40.0 TMEType -40 to +75 - - - 13.0 Yu Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 5.5-12 45321981 49.99 SGD
Shipped after 2018-07-10
Yu 19.2 Nothing 12-10 2.63 to 6.64 18.0 14.0 Transparency 43.0 TMEType -40 to +75 - - - 15.0 Yu Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 5.5-14 45322006 49.99 SGD
Shipped after 2018-07-10
Yu 9.5 Nothing 12-10 2.63 to 6.64 8.25 14.0 Transparency 27.0 TMEType -40 to +75 - - - 3.7 Yu Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 5.5-3.5 45322024 23.99 SGD
Shipped after 2018-07-10
Yu 7.0 Nothing 12-10 2.63 to 6.64 7.2 14.0 Transparency 24.7 TMEType -40 to +75 - - - 3.7 Yu Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 5.5-3.5N 45322042 23.99 SGD
Shipped after 2018-05-30
Yu 9.0 Nothing 12-10 2.63 to 6.64 7.2 14.0 Transparency 25.7 TMEType -40 to +75 - - - 3.2 Yu Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 5.5-3S 45322112 23.99 SGD
Shipped after 2018-07-10
Yu 15.0 Yu 12-10 2.63 to 6.64 14.0 14.0 Transparency 35.5 TMEType -40 to +75 - - JIS C 2805 fit 10.5 Yu Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 5.5-10 45321963 28.99 SGD
Shipped after 2018-05-30
Yu 9.0 Nothing 12-10 2.63 to 6.64 7.2 14.0 Transparency 25.7 TMEType -40 to +75 - - - 5.3 Yu Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 5.5-5S 45322182 23.99 SGD
Shipped after 2018-07-10
Yu 9.0 Nothing 12-10 2.63 to 6.64 7.2 14.0 Transparency 25.7 TMEType -40 to +75 - 5.5 - 4.3 Yu Polyvinyl chloride   1Box(100PC) 1 TMEV5.5-4S-CLR 11088156 21.99 SGD
In stock
Yu 19.2 Nothing 12-10 2.63 to 6.64 18.0 14.0 Yellow 43.0 TMEType -40 to +75 - - - 15.0 Yu Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 5.5-14 45321997 49.99 SGD
Shipped after 2018-07-10
Yes 15 Yes 2014/12/10 2.63 - 6.64 14 14 Yellow 35.5 TME-shaped -40 - +75 (R type) Round - JIS C 2805 fit 10.5 Yes Polyvinyl chloride   1Box(100PC) 1 TMEV 5.5-10 45321954 28.99 SGD
In stock
Yu 8.0 Nothing 12-10 2.63 to 6.64 7.2 14.0 Transparency 25.2 TMEType -40 to +75 - - - 5.3 Yu Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 5.5-5N 45322164 24.99 SGD
Shipped after 2018-07-10
Yu 9.5 Nothing 12-10 2.63 to 6.64 8.25 14.0 Yellow 27.0 TMEType -40 to +75 - - - 3.7 Yu Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 5.5-3.5 45322015 23.99 SGD
Shipped after 2018-07-10
Yu 7.0 Nothing 12-10 2.63 to 6.64 7.2 14.0 Yellow 24.7 TMEType -40 to +75 - - - 3.7 Yu Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 5.5-3.5N 45322033 24.99 SGD
Shipped after 2018-07-10
Yu 7.0 Nothing 12-10 2.63 to 6.64 7.2 14.0 Yellow 24.7 TMEType -40 to +75 - - - 3.2 Yu Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 5.5-3N 45322085 28.99 SGD
Shipped after 2018-05-31
Yu 7.0 Nothing 12-10 2.63 to 6.64 7.2 14.0 Transparency 24.7 TMEType -40 to +75 - - - 4.3 Yu Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 5.5-4N 45322137 24.99 SGD
Shipped after 2018-07-10
Yu 19.2 Nothing 12-10 2.63 to 6.64 16.4 14.0 Yellow 40.0 TMEType -40 to +75 - - - 13.0 Yu Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 5.5-12 45321972 49.99 SGD
Shipped after 2018-07-10
Yu 9.0 Nothing 12-10 2.63 to 6.64 7.2 14.0 Transparency 25.7 TMEType -40 to +75 - - - 3.7 Yu Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 5.5-3.5S 45322067 23.99 SGD
Shipped after 2018-07-10
Yu 7.0 Nothing 12-10 2.63 to 6.64 7.2 14.0 Transparency 24.7 TMEType -40 to +75 - - - 3.2 Yu Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 5.5-3N 45322094 23.99 SGD
Shipped after 2018-07-10
Yu 9.0 Nothing 12-10 2.63 to 6.64 7.2 14.0 Yellow 25.7 TMEType -40 to +75 - - - 3.7 Yu Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 5.5-3.5S 45322051 23.99 SGD
Shipped after 2018-07-10
Yu 9.0 Nothing 12-10 2.63 to 6.64 7.2 14.0 Yellow 25.7 TMEType -40 to +75 - - - 4.3 Yu Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 5.5-4S 45322146 24.99 SGD
Shipped after 2018-07-10
Yu 9.0 Nothing 12-10 2.63 to 6.64 7.2 14.0 Yellow 25.7 TMEType -40 to +75 - - - 3.2 Yu Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 5.5-3S 45322103 28.99 SGD
Shipped after 2018-06-04
Yu 7.0 Nothing 12-10 2.63 to 6.64 7.2 14.0 Yellow 24.7 TMEType -40 to +75 - - - 4.3 Yu Polyvinyl chloride   1Box(100PC) 1 TMEV 5.5-4N 45322121 21.99 SGD
In stock
Yu 8..0 Nothing 12-10 2.63 to 6.64 7.2 14.0 Yellow 25.2 TMEType -40 to +75 - - - 5.3 Yu Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 5.5-5N 45322155 28.99 SGD
Shipped after 2018-05-30
Available 9.5 Available 12-10 2.63 - 6.64 8.25 14.0 Yellow 27.0 TME type -40 - +75 (R form) Round shape 5.5 JIS C 2805 4.3 Available Polyvinyl chloride (PVC)   1Box(100PC) 1 TMEV 5.5-4-YEL 06887097 21.99 SGD
In stock
Available 9.5 Available 12-10 2.63 - 6.64 8.25 14.0 Transparent 27.0 TME type -40 - +75 (R form) Round shape 5.5 JIS C 2805 4.3 Available Polyvinyl chloride (PVC)   1Box(100PC) 1 TMEV 5.5-4-CLR 06887106 21.99 SGD
In stock
Available 9.5 Available 12-10 2.63 - 6.64 8.25 14.0 Yellow 27.0 TME type -40 - +75 (R form) Round shape 5.5 JIS C 2805 5.3 Available Polyvinyl chloride (PVC)   1Box(100PC) 1 TMEV 5.5-5-YEL 06887115 21.99 SGD
In stock
Available 9.5 Available 12-10 2.63 - 6.64 8.25 14.0 Transparent 27.0 TME type -40 - +75 (R form) Round shape 5.5 JIS C 2805 5.3 Available Polyvinyl chloride (PVC)   1Box(100PC) 1 TMEV 5.5-5-CLR 06887124 21.99 SGD
In stock
Available 12.0 Available 12-10 2.63 - 6.64 10.5 14.0 Yellow 30.5 TME type -40 - +75 (R form) Round shape 5.5 JIS C 2805 6.4 Available Polyvinyl chloride (PVC)   1Box(100PC) 1 TMEV 5.5-6-YEL 06887133 27.99 SGD
In stock
Available 12.0 Available 12-10 2.63 - 6.64 10.5 14.0 Transparent 30.5 TME type -40 - +75 (R form) Round shape 5.5 JIS C 2805 6.4 Available Polyvinyl chloride (PVC)   1Box(100PC) 1 TMEV 5.5-6-CLR 06887142 27.99 SGD
In stock
Available 15.0 Available 12-10 2.63 - 6.64 14.0 14.0 Yellow 35.5 TME type -40 - +75 (R form) Round shape 5.5 JIS C 2805 8.4 Available Polyvinyl chloride (PVC)   1Box(100PC) 1 TMEV 5.5-8-YEL 06887151 28.99 SGD
In stock
Available 15.0 Available 12-10 2.63 - 6.64 14.0 14.0 Transparent 35.5 TME type -40 - +75 (R form) Round shape 5.5 JIS C 2805 8.4 Available Polyvinyl chloride (PVC)   1Box(100PC) 1 TMEV 5.5-8-CLR 06887167 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for wiring of pump.
5
From Japan
On 2015-08-16 15:27:47
It was a product of reason.
This review is about item#45321954.
To automotive electrical equipment etc.
5
From Japan
On 2014-10-14 23:35:13
It was used for terminals of automotive electrical components. The best performance is demonstrated by combining with a special tool, but on the contrary, when using a tool made by another company, troubles such as cracking of insulating resin will also occur, so it is necessary to be careful
This review is about item#06887133.
Wiring work
4
From Japan
On 2014-08-29 15:39:52
The inside of the covering part is transparent, the inside copper wire can be seen.
This review is about item#06887142.

Related Products