Buy more than* S$200* and get FREE SHIPPING

Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type

5.00 (1)
Nominal Sectional Area (mm2)
3.5
Incombustibility
UL94V-0
Dimension D (phi mm)
6.3
Rated Voltage (V)
300
Specification
RoHS compliant product HS (high solids) terminal -
...see all>
Product Options
ADD TO CART
JIS Standard Dimension d2(phi mm) Material (insulator) CSA Standard Acquisition Dimensions B (mm) UL Standard Acquisition Electric AWG Wire Conjugation Range (#) Acquired JIS Standard Dimension F (mm) Wire Conjugation Range (strand-wire) (mm2) Dimension H (mm) Dimensions L (mm) Color (Insulators) Operating Temperature Range (deg C) Insulator Shape Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Standard Dimension d2(phi mm) Material (insulator) CSA Standard Acquisition Dimensions B (mm) UL Standard Acquisition Electric AWG Wire Conjugation Range (#) Acquired JIS Standard Dimension F (mm) Wire Conjugation Range (strand-wire) (mm2) Dimension H (mm) Dimensions L (mm) Color (Insulators) Operating Temperature Range (deg C) Insulator Shape Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 8.4 Polyvinyl chloride Yu 13.5 Yu - Nothing 12.75 2.63 to 4.6 14.0 33.5 Transparency -40 to +75 TMEType -   1Box(100PC) 1 TMEV 3.5-8 45321945 27.99 SGD
Shipped after 2018-04-23
- 8.4 Polyvinyl chloride Yu 13.5 Yu - Nothing 12.75 2.63 to 4.6 14.0 33.5 Yellow -40 to +75 TMEType -   1Box(100PC) 1 TMEV 3.5-8 45321936 27.99 SGD
Shipped after 2018-04-23
- 6.4 Polyvinyl chloride Yu 12.0 Yu - Nothing 9.4 2.63 to 4.6 14.0 29.4 Transparency -40 to +75 TMEType -   1Box(100PC) 1 TMEV 3.5-6L 45321927 24.99 SGD
Shipped after 2018-04-23
- 5.3 Polyvinyl chloride Yu 12.0 Yu - Nothing 9.4 2.63 to 4.6 14.0 29.4 Transparency -40 to +75 TMEType - *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 3.5-5L 45321902 29.99 SGD
Shipped after 2018-06-11
- 5.3 Polyvinyl chloride Yu 9.6 Yu 12 Nothing 9.2 2.63 to 4.6 14 28 Transparency -40 to +75 TMEType (R type) Round   1Box(100PC) 1 TMEV 3.5-5S 45321911 20.99 SGD
Shipped after 2018-04-23
- 5.3 Polyvinyl chloride Yu 12.0 Yu - Nothing 9.4 2.63 to 4.6 14.0 29.4 Yellow -40 to +75 TMEType - *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV 3.5-5L 45321893 25.99 SGD
Shipped after 2018-04-27
- 4.3 Polyvinyl chloride (PVC) Available 8.0 Available 12 Not available 8.0 2.63 - 4.6 14.0 26.0 Yellow -40 - +75 TME type (R form) Round shape   1Box(100PC) 1 TMEV 3.5-4-YEL 06887072 21.99 SGD
Shipped after 2018-04-23
- 4.3 Polyvinyl chloride (PVC) Available 8.0 Available 12 Not available 8.0 2.63 - 4.6 14.0 26.0 Transparent -40 - +75 TME type (R form) Round shape   1Box(100PC) 1 TMEV 3.5-4-CLR 06887081 21.99 SGD
Shipped after 2018-04-23
- 5.3 Polyvinyl chloride (PVC) Available 9.6 Available 12 Not available 9.2 2.63 - 4.6 14.0 28.0 Yellow -40 - +75 TME type (R form) Round shape   1Box(100PC) 1 TMEV 3.5-5S-YEL 11088131 21.99 SGD
Shipped after 2018-04-23
- 6.4 Polyvinyl chloride (PVC) Available 12.0 Available 12 Not available 9.4 2.63 - 4.6 14.0 29.4 Yellow -40 - +75 TME type (R form) Round shape   1Box(100PC) 1 TMEV 3.5-6L-YEL 11088147 25.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When socket outlet, breaker is connected
5
From Japan
On 2017-03-28 09:47:52
I can use it normally without problems. I think that it is an easy-to-use product.
This review is about item#6887072.

Related Products