Buy more than* S$200* and get FREE SHIPPING

Lapping Disc

Purpose
Wheel type mirror finished surface polishing
2014 TRUSCO Published Page
2-1540
Maximum Rotation Speed (min-1[r. p.m])
65000
Diameter (phi mm)
25
Thickness (mm)
4
Shaft Diameter (phi mm)
3
Specification
With mounting bracket
...see all>
Product Options
ADD TO CART
Mass (g/pack) Color Grain Size TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/pack) Color Grain Size TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
76 Yellow #240 143-5256   1Case(25Sheet) 1 5151 02166717 41.99 SGD
In stock
65 Pink #600 143-5281   1Case(25Sheet) 1 5154 02166744 41.99 SGD
In stock
70 Green #320 143-5264 *[No return] You cannot return this product. For details, see FAQ. 1Case(25Sheet) 1 5152 02166726 41.99 SGD
In stock
70 Orange #400 143-5272   1Case(25Sheet) 1 5153 02166735 48.99 SGD
In stock
65 Brown #1000 143-5302 *[No return] You cannot return this product. For details, see FAQ. 1Case(25Sheet) 1 5156 02166762 42.99 SGD
In stock
65 Purple #800 143-5299 *[No return] You cannot return this product. For details, see FAQ. 1Case(25Sheet) 1 5155 02166753 41.99 SGD
In stock
60 Blue #1500 143-5311 *[No return] You cannot return this product. For details, see FAQ. 1Case(25Sheet) 1 5157 02166771 42.99 SGD
In stock
ADD TO CART

Related Products