Buy more than* S$200* and get FREE SHIPPING

New Soft Film With Axis

5.00 (1)
Purpose
For mirror finished surface polishing with shaft
Shaft Length (mm)
30
Diameter (phi mm)
13
Length (mm)
14
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Color Grain Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Color Grain Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
143-4586 2-1540 Blue #1500 *[No return] You cannot return this product. For details, see FAQ. 1Case(14PC) 1 5167 02166841 40.99 SGD
In stock
143-4578 2-1540 Brown #1000 *[No return] You cannot return this product. For details, see FAQ. 1Case(14PC) 1 5166 02166832 44.99 SGD
In stock
143-4560 2-1540 Purple #800 *[No return] You cannot return this product. For details, see FAQ. 1Case(14PC) 1 5165 02166823 40.99 SGD
In stock
143-4551 2-1540 Pink #600   1Case(14PC) 1 5164 02166814 40.99 SGD
In stock
143-4543 2-1540 Orange #400   1Case(14PC) 1 5163 02166805 40.99 SGD
In stock
143-4535 2-1540 Green #320   1Case(14PC) 1 5162 02166796 40.99 SGD
In stock
143-4527 - Yellow #240   1Case(14PC) 1 5161 02166787 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing
5
From Japan
On 2017-09-26 17:01:17
Both comfort and cost performance are good. Ushio (UHT) air micro grinder is also highly recommended!
This review is about item#2166814.

Related Products