Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Micro Angle Grinder

4.00 (1)
Hose Connection Diameter
PT 1/4
Air Consumption (NL/min)
120
Supply Air Pressure (MPa)
0.6
Switching Method
Grip control valve
Application
For smoothness grinding and polishing work
...see all>
Product Options
ADD TO CART
Body Weight (g) Maximum Rotation Speed (min-1[r. p.m]) Type Height (mm) Overall Length (mm) Exhaust System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Weight (g) Maximum Rotation Speed (min-1[r. p.m]) Type Height (mm) Overall Length (mm) Exhaust System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
140 35000 120 degangle type 55 104 How to Back 1PC 1 MAG-122N 06662022 419.99 SGD
Shipped after 2018-06-27
175 23500 120 degree angle type 50 123 Back 1PC 1 MAG-123N 06662031 409.99 SGD
In stock
160 23500 90 degree angle type 44 118 Backwards 1PC 1 MAG-093N 06662047 409.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Plastic chamfer
4
From Japan
On 2016-05-24 19:28:07
Compact and easy to use.
This review is about item#06662022.

Related Products