Buy more than* S$200* and get FREE SHIPPING

Circuit Protector Cp-D Type

5.00 (3)
Rated Breaking Capacity (A)
AC250V/DC50V/1000
Resistance Load
1A
Standard Surrouunding Temperature (degree c)
40
Rated Insulation Voltage (V)
250(50/60Hz)
...see all>
Product Options
ADD TO CART
Switching Lifetime (times) Rated Operating Voltage Inner Circuit Rated Current (A) Tripping System Outside Dimension (mm) Connection Number of Poles Inductive Load (A) Operating Characteristics Standard Impact Resistance Weight (g) Voltage Resistance Frame (AF) Form Name Allowable Relative Humidity (%) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Switching Lifetime (times) Rated Operating Voltage Inner Circuit Rated Current (A) Tripping System Outside Dimension (mm) Connection Number of Poles Inductive Load (A) Operating Characteristics Standard Impact Resistance Weight (g) Voltage Resistance Frame (AF) Form Name Allowable Relative Humidity (%) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- AC250V(50/60Hz),DC50V - 30 - 50x64x65 - 2P 0.5 - - - - - 30 - 45-85   1pc 1 CP32D/30 08510792 42.11 SGD
In stock
- AC250V(50/60Hz),DC50V - 2 - 25x64x65 - 1P - - - - - - 30 - 45-85   1pc 1 CP31D/2 06883493 28.15 SGD
Shipped after 2017-12-19
- AC250V(50/60Hz),DC50V - 10 - 25x64x65 - 1P - - - - - - 30 - 45-85   1pc 1 CP31D/10 06883527 21.15 SGD
Shipped after 2017-12-19
- AC250V(50/60Hz),DC50V - 1 - 50x64x65 - 2P - - - - - - 30 - 45-85   1pc 1 CP32D/1 06883545 42.11 SGD
Shipped after 2017-12-19
- AC250V(50/60Hz),DC50V - 10 - 50x64x65 - 2P 0.5 - - - - - 30 - 45-85   1pc 1 CP32D/10 06883581 51.14 SGD
Shipped after 2017-12-19
- AC250V(50/60Hz),DC50V - 15 - 50x64x65 - 2P 0.5 - - - - - - - 45-85 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CP32D/15W 08510747 49.54 SGD
Shipped after 2018-01-12
- AC250V(50/60Hz),DC50V - 1 - 25x64x65 - 1P - - - - - - 30 - 45-85   1pc 1 CP31D/1 32641357 21.15 SGD
In stock
6000 or more (rated current energized) AC250V(50/60Hz),DC50V - 20 Fluid electromagnetic 50x64x65 Screw terminal connection 2P 0.5 Tokinobe-gata - 294m / s <SUP> 2 </ SUP> more About 200 AC2000V, between 1min 30 CP over D-shaped 45-85   1PC 1 CP32D/20 08510765 42.11 SGD
Shipped after 2017-12-20
- AC250V(50/60Hz),DC50V - 10 - 50x64x65 - 2P 0.5 - - - - - - - 45-85 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CP32D/10W 08510722 49.54 SGD
Shipped after 2018-01-12
- AC250V(50/60Hz),DC50V - 1 - 25x64x65 - 1P 0.5 - - - - - - - 45-85 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CP31D/1W 08510485 27.34 SGD
Shipped after 2017-12-20
6000 - (rated electric current) AC250V(50/60Hz), DC50V Straight-line 3 Electromagnetic fluid type 25x64x65 Screw terminal connection 1P - Time relay type Electrical Appliance Type Approval 294m/s<SUP>2</SUP> or more About 100 AC2000V, 1 minute 30 CP-D form 45 - 85   1PC 1 CP31D/3 06883502 21.15 SGD
Shipped after 2017-12-19
6000 - (rated electric current) AC250V(50/60Hz), DC50V Straight-line 5 Electromagnetic fluid type 25x64x65 Screw terminal connection 1P - Time relay type Electrical Appliance Type Approval 294m/s<SUP>2</SUP> or more About 100 AC2000V, 1 minute 30 CP-D form 45 - 85   1PC 1 CP31D/5 06883511 21.15 SGD
In stock
Over 6000 (rated electric current) AC250V(50/60Hz), DC50V Straight-line 3 Electromagnetic fluid type 50x64x65 Screw terminal connection 2P - Time relay type Electrical Appliance Type Approval 294m/s<SUP>2</SUP> or more About 200 AC2000V, 1 minute 30 CP-D form 45 - 85   1PC 1 CP32D/3 06883563 42.11 SGD
In stock
Over 6000 (rated electric current) AC250V(50/60Hz), DC50V Straight-line 5 Electromagnetic fluid type 50x64x65 Screw terminal connection 2P - Time relay type Electrical Appliance Type Approval 294 m / s<SUP>2</SUP> or more About 30 AC2000V, 1 minute 30 CP-D form 45 - 85   1PC 1 CP32D/5 06883572 42.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of the machine
5
From Japan
On 2017-11-24 16:31:17
It is a very good product, I think that I will purchase the delivery time response well next time as well.
This review is about item#6883572.
Use for relay kit training equipment
5
From Japan
On 2016-05-25 20:46:29
Although it is one-sided, it is essential for such equipment.
This review is about item#06883527.
Used for power supply of telemeter device
5
From Japan
On 2013-03-17 11:03:01
I have been using things from this manufacturer for a long time. Because I am used to it, it is easy to use.
This review is about item#08510731.

Related Products