Buy more than* S$200* and get FREE SHIPPING

Circuit Protector Cp-F Type

3.00 (3)
Frame (AF)
30
Standard Surrouunding Temperature (degree c)
40
...see all>
Product Options
ADD TO CART
Outside Dimension (mm) Switching Lifetime (times) Number of Poles Inner Circuit Tripping System Weight (g) Rated Breaking Capacity (A) Rated Operating Voltage Connection Operating Characteristics Voltage Resistance Allowable Relative Humidity (%) Rated Current (A) Rated Insulation Voltage (V) Form Name Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Dimension (mm) Switching Lifetime (times) Number of Poles Inner Circuit Tripping System Weight (g) Rated Breaking Capacity (A) Rated Operating Voltage Connection Operating Characteristics Voltage Resistance Allowable Relative Humidity (%) Rated Current (A) Rated Insulation Voltage (V) Form Name Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35x65x67 - 2P - - - AC240V/DC120V/2500 AC240V/DC120V - - - 45-85 2 AC250/DC125 -   1pc 1 CP32FM/2 06883606 -
Discontinued
[x]
35x65x67 10000 or more (rated current energized) 2P Series type Fluid electromagnetic About 160 AC240V/DC120V/2500 AC240V/DC120V Screw terminal connection Medium speed shape AC2000V, between 1min 45-85 10 AC250/DC125 CP over F-type   1PC 1 CP32FM/10 06883642 -
Discontinued
[x]
35x65x67 - 2P - - - AC240V/DC120V/2500 AC240V/DC120V - - - 45-85 0.1 AC250/DC125 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CP32FM/0.1 08510853 45.99 SGD
Shipped after 2018-02-14
17.5x65x67 - 1P - - - AC240V/DC60V/2500 AC240V/DC60V - - - 45-85 7 AC250/DC65 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CP31FM/7W 08510634 -
Discontinued
[x]
35x65x67 - 2P - - - AC240V/DC120V/2500 AC240V/DC120V - - - 45-85 15 AC250/DC125 -   1pc 1 CP30FM-2P015WA 48672462 50.99 SGD
Shipped after 2018-02-06
17.5x65x67 10000 or more (rated electric current) 1P Straight-line Electromagnetic fluid type Around 80 AC240V/DC60V/2500 AC240V/DC60V Screw terminal connection Medium speed type AC2000V, 1 minute 45 - 85 1 AC250/DC65 CP-F form   1PC 1 CP31FM/1 06883432 -
Discontinued
[x]
17.5x65x67 10000 or more (rated electric current) 1P Straight-line Electromagnetic fluid type About 80 AC240V/DC60V/2500 AC240V/DC60V Screw terminal connection Medium speed type AC2000V, 1 minute 45 - 85 2 AC250/DC65 CP-F form   1PC 1 CP31FM/2 06883441 -
Discontinued
[x]
17.5x65x67 10000 or more (rated electric current) 1P Straight-line Electromagnetic fluid type Around 80 AC240V/DC60V/2500 AC240V/DC60V Screw terminal connection Medium speed type AC2000V, 1 minute 45 - 85 3 AC250/DC65 CP-F form   1PC 1 CP31FM/3 06883457 -
Discontinued
[x]
17.5x65x67 10000 or more (rated electric current) 1P Straight-line Electromagnetic fluid type Around 80 AC240V/DC60V/2500 AC240V/DC60V Screw terminal connection Medium speed type AC2000V, 1 minute 45 - 85 5 AC250/DC65 CP-F form   1PC 1 CP31FM/5 06883466 -
Discontinued
[x]
17.5x65x67 10000 or more (rated electric current) 1P Straight-line Electromagnetic fluid type About 80 AC240V/DC60V/2500 AC240V/DC60V Screw terminal connection Medium speed type AC2000V, 1 minute 45 - 85 10 AC250/DC65 CP-F form   1PC 1 CP31FM/10 06883475 -
Discontinued
[x]
35x65x67 10000 or more (rated electric current) 2P Straight-line Electromagnetic fluid type About 160 AC240V/DC120V/2500 AC240V/DC120V Screw terminal connection Medium speed type AC2000V, 1 minute 45 - 85 1 AC250/DC125 CP-F form   1PC 1 CP32FM/1 06883597 -
Discontinued
[x]
35x65x67 10000 or more (rated electric current) 2P Straight-line Electromagnetic fluid type About 160 AC240V/DC120V/2500 AC240V/DC120V Screw terminal connection Medium speed type AC2000V, 1 minute 45 - 85 3 AC250/DC125 CP-F form   1PC 1 CP32FM/3 06883615 -
Discontinued
[x]
35x65x67 10000 or more (rated electric current) 2P Straight-line Electromagnetic fluid type About 160 AC240V/DC120V/2500 AC240V/DC120V Screw terminal connection Medium speed type AC2000V, 1 minute 45 - 85 5 AC250/DC125 CP-F form   1PC 1 CP32FM/5 06883624 -
Discontinued
[x]
35x65x67 10000 or more (rated electric current) 2P Straight-line Electromagnetic fluid type About 160 AC240V/DC120V/2500 AC240V/DC120V Screw terminal connection Medium speed type AC2000V, 1 minute 45 - 85 15 AC250/DC125 CP-F form   1PC 1 CP32FM/15 06883651 -
Discontinued
[x]
17.5x65x67 10000 or more (rated electric current) 1P - Electromagnetic fluid type About 80 AC240V/DC60V/2500 AC240V/DC60V Screw terminal connection Medium speed type AC2000V, 1 minute 45 - 85 30 AC250/DC65 CP3-F type   1PC 1 CP31FM/30 08510607 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2016-07-29 17:16:32
Since it is a maker item, there is no problem in quality. Although the price is higher than buying it at a trading company, it is saved because it can purchase with a small number.
This review is about item#06883606.
Protection of equipment
1
From Japan
On 2016-07-12 16:24:05
In addition to becoming out of print, the arrival of successor items is also slow
This review is about item#06883642.
General purpose lathe starting circuit problem
3
From Japan
On 2016-05-02 16:26:48
Replacement of the equivalent product from 1A to 2A for general-purpose lathe startup power supply circuit (capacity up due to tripping) Old product has terminal protection cover, but because this product is exposed type, this product is not at all regular Inspection is necessary.
This review is about item#06883606.

Related Products