Buy more than* S$200* and get FREE SHIPPING

Oil Lubrication Cooler

5.00 (1)
...see all>
Product Options
ADD TO CART
Air Valve Prop Height(mm) Minimum Operating Weight (kgf) Mass (kg/set) Screw Calibar (inch) Length (cm) Tube Diameter (mm) Type Material (Roller) Attachment Outside Dimension (mm) 2014 TRUSCO Published Page TRUSCO Part Number Foot Operated Air Valve Dimensions (Width W x Depth D x Height H)(mm) Magnet Dimension (Width x Depth x Height) (mm) Number of Axes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air Valve Prop Height(mm) Minimum Operating Weight (kgf) Mass (kg/set) Screw Calibar (inch) Length (cm) Tube Diameter (mm) Type Material (Roller) Attachment Outside Dimension (mm) 2014 TRUSCO Published Page TRUSCO Part Number Foot Operated Air Valve Dimensions (Width W x Depth D x Height H)(mm) Magnet Dimension (Width x Depth x Height) (mm) Number of Axes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Step on type 480 - 4.5 - Injection tube: 40 - Injection tube: soft copper tube made - Magnetic Base - 1-0714 119-6243 90x172x92 50x66x55 1-axis 1PC 1 EM1-CM-S40 06910757 549.99 SGD
In stock
Cam type - 2.4 (5kgf time) - 1/4G - 6 - DURACON - 40x25x84 - - - - - 1PC 1 U-4E 06910775 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For forging release agent spray
5
From Japan
On 2013-08-05 13:12:34
The screw of the support stand was hard, but I managed to get through. I purchased it as a set, but there are unnecessary parts, I feel a waste. We only need atomizer, hose and tank.
This review is about item#06910757.

Related Products