Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil Lubrication Cooler

3.00 (1)
Purpose
Unattended fueling to conveyor. Drilling machine, tapping machine, lathe, special machines, milling machines, gear cutting machine, end mill, reamer, pull dice, engraving machine, grinding machine, punching, bending, the cooling and lubrication, etc.
2014 TRUSCO Published Page
1-0714
Foot Operated Air Valve Dimensions (Width W x Depth D x Height H)(mm)
90x172x92
Magnet Dimension (Width x Depth x Height) (mm)
50x66x55
Number of Axes
1-axis
Air Valve
Step on type
Prop Height(mm)
480
Mass (kg/set)
4.5
Length (cm)
Injection tube: 40
Type
Injection pipe: bellows tube made
Attachment
Magnetic Base
Set Contents
Phi4x6 transparent air hose phi4x6 black magnetic base step on type air valve atomizer tube fitting R1/8xphi6 strut hanger 0.5 liters container fluid level checker solution hose
TRUSCO Part Number
119-6251
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 EM1-CM-Z40 06910766 599.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Machining of machine parts
3
From Japan
On 2017-05-28 15:22:57
Although the nozzle is thin and unstable feeling than the one used until now, it seems that there is no harm in using it, so it is fairly okay
This review is about item#6910766.

Related Products