Buy more than* S$200* and get FREE SHIPPING

Filling Nozzle SNAKE

4.00 (1)
Purpose
Watering and fueling nozzle...Fueling cutting fluid, liquid supply for polisshing plate, cleansing, water screen, and dirt removal. Air nozzle...automation duster, tool cooling, chip removal, draining, etc.
2014 TRUSCO Published Page
1-0715
Air Ejection Amount (l/min)
100
Nozzle Inside Diameter (phi mm)
2
Nozzle Outside Diameter (phi mm)
7.5
Point
M5x0.5
Material
Soft copper tube nozzle made
...see all>
Product Options
ADD TO CART
Hose Joint Air Pressure (MPa) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Joint Air Pressure (MPa) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
G1 / 4 (inner diameter phi6.5 hose) 0.4(4kgf/cm2) 140 385 117-4789 1PC 1 K-33 06910802 36.99 SGD
Shipped after 2018-02-26
G1 / 4 (inner diameter hose phi6.5) 0.4(4kgf/cm<sup>2</sup>) 120 285 117-4771 1PC 1 K-23 06910793 36.99 SGD
Shipped after 2018-02-26
G1 / 4 (inner diameter hose phi6.5) 0.4(4kgf/cm<sup>2</sup>) 100 185 117-4762 1PC 1 K-13 06910784 36.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for cooling during thermal spraying
4
From Japan
On 2017-10-19 14:53:15
Although it is a little hardening, it may be in terms of being fixed. plating? (Paint) will come off soon please improve.
This review is about item#6910793.

Related Products