Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dambo Nozzle

4.00 (1)
Caution
If you squeeze too much the liquid flow, the injection patterns can be distorted
Purpose
As an air gun (air cooling, blowing away, drainer etc.) Water supply . oil supply nozzle (oil supply. pouring water, washing etc)
Injection Pattern
Round-spray patterns
Nozzle Inside Diameter (phi mm)
3
Nozzle Outside Diameter (phi mm)
11
Air Pressure (MPa)
0.4(4kgf/cm2)
Spray Pattern
Round spray
Type
For both air and liquid
...see all>
Product Options
ADD TO CART
Nozzle Length (cm) Air Ejection Amount (l/min) Discharge Rate (L/min) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nozzle Length (cm) Air Ejection Amount (l/min) Discharge Rate (L/min) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 180 Water (liquid): 2.2 117-4207 1PC 1 R-30 06910881 61.99 SGD
In stock
40 175 Water (Liquid): 2.1 117-4231 1PC 1 R-40 06910897 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For removing stagnant powder of starch powder
4
From Japan
On 2017-07-08 22:06:23
The bellows were harder than I thought, but unlike what I used so far, it is solidly made.
This review is about item#6910897.

Related Products