NoteBuy more than* S$200* and get FREE SHIPPING

Cool dumbo

Water Pressure (MPa)
Water: 0.1(1kgf/cm2)
Nozzle Length (cm)
40
Air Ejection Amount (l/min)
170
Number of Axes
1 axis
Injection Pattern
Flat blow pattern
Base Dimensions (mm)
phi70x27.5
Nozzle Diameter (phi mm)
3 (Slit: 1.0)
Air Pressure (MPa)
0.4(4kgf/cm2)
Spray Pattern
Flat blow
Type
For air
Connection Diameter
G1/4 (PF) male screw
TRUSCO Part Number
117-4053
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SHA1-40 06910854 149.90 SGD
In stock

Related Products