Buy more than* S$200* and get FREE SHIPPING

Cool dumbo

Nozzle Length (cm)
40
Air Ejection Amount (l/min)
170
...see all>
Product Options
ADD TO CART
Base Dimensions (mm) Nozzle Diameter (phi mm) Air Pressure (MPa) Spray Pattern Type Connection Diameter TRUSCO Part Number Water Pressure (MPa) Number of Axes Injection Pattern Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Dimensions (mm) Nozzle Diameter (phi mm) Air Pressure (MPa) Spray Pattern Type Connection Diameter TRUSCO Part Number Water Pressure (MPa) Number of Axes Injection Pattern Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 0.4(4kgf/cm2 ) - - - - - - - 1pc 1 SHL1-40 06910863 -
Discontinued
[x]
phi70x27.5 phi 3 0.4(4kgf/cm<sup>2</sup>) Round spray For both air and liquid G1/4 (PF) male screw 117-4070 - 2 axis Round-spray patterns 1PC 1 SR2-40 06910872 249.99 SGD
In stock
phi70x27.5 3 0.4(4kgf/cm<sup>2</sup>) Round spray For both air and liquid G1/4 (PF) male screw 117-4045 Water: 0.1(1kgf/cm<sup>2</sup>) 1 axis Round-spray patterns 1PC 1 SR1-40 06910845 149.99 SGD
In stock
phi70x27.5 3 (Slit: 1.0) 0.4(4kgf/cm<sup>2</sup>) Flat blow For air G1/4 (PF) male screw 117-4053 Water: 0.1(1kgf/cm<sup>2</sup>) 1 axis Flat blow pattern 1PC 1 SHA1-40 06910854 149.99 SGD
In stock
ADD TO CART

Related Products