Buy more than* S$200* and get FREE SHIPPING

Air Valve for Control

Minimum Operating Weight (kgf)
2.4 (5kgf time)
Screw Calibar (inch)
1/4G
Tube Diameter (mm)
6
Air Valve
Cam type
Material (Roller)
DURACON
Outside Dimension (mm)
40x25x84
Set Contents
It is a cam-type air valve of magic cut. Air comes out when you press the roller at the top.  contact drive power required
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 U-4E 06910775 109.90 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products