Buy more than* S$200* and get FREE SHIPPING

Super Hand

3.00 (1)
Purpose
For deburring work, metal grinding, correction work
Maximum Mounting Shaft Diameter (phi mm)
5
No-load Stroke Length (mm)
9
No-oad Stroke Number (min-1)
6300
Working Pressure (MPa [kgf/cm2])
0.6[6]
Air Consumption (m3/min)
0.2
Weight (kg)
0.5
Overall Length (mm)
182 (main part)
TRUSCO Part Number
351-4579
Specification
Pneumatic small file for formatting
Accessories
SF-13 flat file : 1pc SF-13 round file : 1pc SF-11Triangular type file : 1pc SF-13 round intep file : 1pc Hex wrench 2.5mm : 1pc Sanding pad:1pc coupler HA-65SN:1pc
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ASH-900 10988537 589.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Deburring of aluminum die-casting
3
From Japan
On 2014-06-12 08:39:43
We are doing deburring of aluminum die casting of automobile parts. The feeling of use was good as it also enters small places.
This review is about item#10988537.

Related Products