Buy more than* S$200* and get FREE SHIPPING

Air Sander Polisher

Chamfer Angle
45 °
Working Pressure (MPa [kgf/cm2])
0.59[6]
Air Consumption (m3/min)
0.4
Chamfering Capability
Mild steel (SS400): 0 to 2C, 2R
Body Dimension (mm) Overall Length
136
No Load Rotation Speed (min-1[r.p.m])
13000
Weight (kg)
1.8
TRUSCO Part Number
116-6298
Specification
Pneumatic curve chamfering machine
Accessories
Chip: 9.525 square (C-plane) two (including body mounted one)
chamfering amount gauge x 1 piece
spanner T-9F x 1 this
hook spanner 58-62 x 1 This x
coupler 200-30SH 1 piece
protection cap x 1 or x
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CB-02 02156086 789.90 SGD
Shipped after 2017-06-01
ADD TO CART

Related Products