Buy more than* S$200* and get FREE SHIPPING

Balance Ace

5.00 (1)
Stroke (m)
1.5
Dimensions (Width W x Height H) (mm)
102x235
Weight (kg)
0.3
Type
Retractor
...see all>
Product Options
ADD TO CART
Capacity (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.2 - 0.6 250-4154 1PC 1 NTW-06R 06961026 45.99 SGD
In stock
1.0 - 2.0 250-4171 1PC 1 NTW-2R 06961044 57.99 SGD
In stock
0.5 - 1.0 250-4162 1PC 1 NTW-1R 06961035 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assembly tool (electric) used.
5
From Japan
On 2010-08-19 10:44:51
We hang assembly tool (electric motor) and use it for efficient work. Balance ace is suitable for factory work.
This review is about item#06961044.

Related Products