Buy more than* S$200* and get FREE SHIPPING

ANGLES HOLE PUNCH set FOR HP-1 (PUNCH DIE SHAFT NUTS)

4.50 (2)
Drilling Ability (mm) Steel Plate Thickness
t2.3
Compatible
Shaft: kA-11x12
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Hole Size (mm) Weight (g) Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Hole Size (mm) Weight (g) Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1324 30x30 670 - 223-2979 1Set 1 HP-30KA 06845255 409.99 SGD
Shipped after 2018-04-23
2-1324 35x35 820 - 223-2987 1Set 1 HP-35KA 06910075 489.99 SGD
Shipped after 2018-04-27
2-1324 25x25 480 - 223-2961 1Set 1 HP-25KA 06910066 379.99 SGD
Shipped after 2018-04-23
2-1324 40x40 1070 - 223-2995 1Set 1 HP-40KA 06910084 519.99 SGD
Shipped after 2018-04-24
- [] 20 370 Hole corner (squareuare type) 223-2952 1Set 1 HP-20KA 06845246 279.99 SGD
Shipped after 2018-04-23
2-1324 50x50 1430 Square hole (square) 223-3011 1Set 1 HP-50KA 06910102 629.99 SGD
Shipped after 2018-04-24
- [] 45 1250 Hole corner (squareuare) 223-3002 1Set 1 HP-45KA 06910093 589.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Hole drilling
4
From Japan
On 2015-06-25 15:14:28
I think the price is high. By using this punch it has become easier to open the square hole with ease. It is quite old type HP-1, but it was usable. You need to open a hole of 16φ for the prepared hole. I thought if there was an explanation about that I was wondering if 10φ is good. I think that it is good for those who have 45 hole holes frequently.
This review is about item#06910093.
Create power operation panel
5
From Japan
On 2013-05-07 16:58:45
There are many similar items, but the price is high. This product is low price, satisfying both sharpness and accuracy. 50 corners, up to the circle (2.5 mm iron plate) This is done.
This review is about item#06845255.

Related Products