Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Refill Tape For Carpet Roller Tape

3.62 (29)
Materials (tape)
Adhesive processing paper
Number of Rolls
90
Core Diameter (mm)
38
Tape Width (mm)
160
Type
Side cut tape
Weight (g)
184
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(3Roll) 1 MP1016 06851406 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 11
4 star 7
3 star 3
2 star 5
1 star 3
Review Rating: 3.62
29 Customer Reviews
The reviews are automatic translation.
clean up
2
From Japan
On 2016-06-12 09:44:50
I think that adhesive force is good, cut hard, or can not be helped because the amount of money is cheap.
This review is about item#06851406.
Cleaning and car
5
From Japan
On 2016-05-16 11:18:23
Suction force is amazing. But it had been purchased at home improvement stores such as until now, You can not use the products of other manufacturers and use this product. Price is also cheap and very happy.
This review is about item#06851406.
Carpet cleaning
5
From Japan
On 2016-03-03 11:00:04
Since the dog hair is bad you get the more surprised by just rumbling.
This review is about item#06851406.
Daily cleaning
1
From Japan
On 2016-03-02 13:21:18
Very, adsorption rate of garbage is bad commodity, it does not buy again. .
This review is about item#06851406.
clean up
2
From Japan
On 2015-12-26 04:50:39
The adhesive strength It is its own way. Paper quality is also a little thin I feel convinced somewhat and I wonder if now price.
This review is about item#06851406.
Cleaning the house
3
From Japan
On 2015-11-23 19:21:33
It is this mon in pricewise. Since the cut is not turned on, it does not peel off cleanly when peeled off.
This review is about item#06851406.
Cleaning clothes, etc.
4
From Japan
On 2015-11-18 04:52:08
There is also a HyakuHitoshi but has also purchased three item previously purchased because the quality weak. I really good if fallen below a little more price but in the gas
This review is about item#06851406.
Carpet such as dust-up
1
From Japan
On 2015-09-26 15:21:48
On the floor if you put on the floor, what if you put on top of the thing, not the thing could use remaining glue. Attached glue pleasure not take, it is terrible. Since only time will increase, but should not buy.
This review is about item#06851406.
Cleaning of tatami and carpet at home
5
From Japan
On 2015-09-16 21:32:14
Thank you will be purchased at a low cost. Because a dog I use many times every day. I want you to increase a little more number of meters so soon disappear. (Sorry but it was cheap to buy)
This review is about item#06851406.
clean up
5
From Japan
On 2015-07-25 06:59:07
ease of use
This review is about item#06851406.

Related Products