Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Flashlight

2.93 (15)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., A battery may be different from an image.
Bulbs
Krypton bulb 0.5A, 2.4V
Diameter x Length L (phi mmxmm)
55 x195
Accessories
X2 or D battery (monitor)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EU-LG2078-5 06854504 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 4
2 star 4
1 star 2
Review Rating: 2.93
15 Customer Reviews
The reviews are automatic translation.
暗いところで修理等での使用です。
5
From Japan
On 2017-04-11 11:21:15
非常に使いやすく買ってよかったです。まんぞくです。
This review is about item#6854504.
For emergency use
1
From Japan
On 2015-12-14 14:19:11
Description of the goods by monotaro are as follows. "Because with the battery can be easily used as a leisure and emergency supplies." Received items are not available have rust battery. Moreover, the expiration date is 2013. Purchase 2015 Such a product is not the reliability of the product itself. It is a commodity that is not suitable for disaster prevention.
This review is about item#06854504.
For emergency evacuation
2
From Japan
On 2014-04-08 13:17:08
Less without bright, cheesy feel. It may be that such will be the price.
This review is about item#06854504.
Used as a spare for the night watchman patrol
5
From Japan
On 2012-04-12 17:10:35
It is the perfect size for use in combination with a shoulder as a portable flashlight battery
This review is about item#06854504.
For standing in the emergency.
4
From Japan
On 2011-12-15 15:55:07
This price is I think cheap with the battery. Size is also not small, just a good size.
This review is about item#06854504.
We purchased as provided in the event of a disaster. Since the battery is in the set I think that it is convenient to use as soon as the case of emergency.
3
From Japan
On 2011-09-29 14:14:58
Inexpensive point in the lightweight is satisfied. Battery life is worried about how much.
This review is about item#06854504.
It was scheduled for use in emergency
1
From Japan
On 2011-06-13 22:08:47
Four to four unusable purchase (contact failure) does not become even bother to re amazed.
This review is about item#06854504.
Car maintenance
2
From Japan
On 2011-05-21 20:46:19
Immediately a poor contact of the switch portion, becomes unlit.
This review is about item#06854504.
In for disaster prevention, in order to keep as a spare in their drawer.
3
From Japan
On 2011-05-08 20:58:16
Price you also very good and cheap, but there are times when the switch is out of whack.
This review is about item#06854504.
Machinery maintenance
2
From Japan
On 2011-04-04 14:34:14
After the purchase, burned out in a few months, but I feel there is no way because the cheap price, at a later date krypton bulb order, exchange During the replacement of the battery, it does not fall caught if not straight to put in a switch (internal).
This review is about item#06854504.

Related Products