Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Powerful flashlight

3.17 (12)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Bulbs
KRYPTON BULB (0.75 A, 4.8 V)
Light Source
Condensing type
Diameter x Length L (phi mmxmm)
110x195
Weight (g)
270
Accessories
X4 or D battery (monitor)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NC8838 06854495 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 5
Review Rating: 3.17
12 Customer Reviews
The reviews are automatic translation.
It is used in repair etc. in a dark place.
5
From Japan
On 2017-04-11 11:17:14
It was nice to buy it very easy to use. It is amazing.
This review is about item#6854495.
Lighting operation
5
From Japan
On 2016-10-04 16:47:38
It was bright enough for home use. In the future, please change to LED light and cheap amount of money.
This review is about item#6854495.
Inspection at night
5
From Japan
On 2014-03-21 14:53:41
With brightness as expected, it can be said to be a cospa product.
This review is about item#06854495.
Working in the dark
1
From Japan
On 2014-03-19 15:26:11
When the item arrives and opens the bag, it seems that his hand was dyed red, the handset of the company's telephone gets red, and it does not disappear even if I wipe it off. I think this is terrible. I will not buy it anymore.
This review is about item#06854495.
Night outdoor work
5
From Japan
On 2012-02-27 14:43:56
There are times when it is not scratched by how to push the switch
This review is about item#06854495.
Purchase as disaster prevention equipment of the self-governing association. It is also used for monthly nighttime security patrolling.
1
From Japan
On 2012-02-23 20:49:25
Purchased 10 tickets by special price. Unfortunately the quality was disappointing when putting batteries in two and lighting up. First of all, making the contact part of the part and the electric circuit with the bulb on the inside of the internal battery attached is poor. The movement of the switch is too hard. There is unevenness in the focus of light. After all, I returned all, after confirming the other brand's commercial item somewhat cheaper than the normal price of monoraRO for the hands, I purchased it again.
This review is about item#06854495.
Permanent as an emergency light
5
From Japan
On 2012-02-17 13:11:17
I only wanted the function as a light, so I am satisfied enough.
This review is about item#06854495.
Confirmation inside the pipe by sewer construction
5
From Japan
On 2011-11-03 16:24:21
It is affordable, but it is comparable to other manufacturers
This review is about item#06854495.
Earthquake & Power Outage
3
From Japan
On 2011-10-02 13:16:12
It is difficult to see the layout of the batteries (how to arrange them)
This review is about item#06854495.
Dark places, night work
1
From Japan
On 2011-06-09 15:23:45
By purchasing and using 3 to 4 times a month, if you use it from about half a year upwards it will not be able to light up. Although I guess, I think that if you point upwards, a gap will be created at the contact point between the battery and the main unit. It would be nice if my items would happen to them, but if that is the case, please improve by all means.
This review is about item#06854495.

Related Products