Buy more than* S$200* and get FREE SHIPPING

For stretch film machine

Breaking Strength (kgf/cm2)
Vertical: 380 or more / Horizontal: 250 or more
Adhensiveness
10-30g/200m, 10-30g/200m
Tear Strength (kgf/cm)
Vertical: 50 or more / Horizontal: 150 or more
Fracture Elongation (%)
Vertical: 500 or more / Horizontal: 700 or more
Thickness (microm)
20, 20
Length (m)
2000, 2000
Weight (kg)
18, 18
Width (mm)
500, 500
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 JP20micro500x2000m 06999063 179.99 SGD
In stock
ADD TO CART