Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Reference Working load (kN) Dimensions d2 (mm) Dimensions d1 (mm) Dimension W (mm) Reference Working Load (kg) Dimensions D (mm) Dimension S (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Reference Working load (kN) Dimensions d2 (mm) Dimensions d1 (mm) Dimension W (mm) Reference Working Load (kg) Dimensions D (mm) Dimension S (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
43 0.98 11 8 36 100 7 10 70 1PC 1 B-7 06911852 8.99 SGD
Shipped after 2018-04-23
66 1.18 12 9 40 120 8 11 81 1PC 1 B-8 06911861 10.99 SGD
Shipped after 2018-04-23
131 1.47 16 11 50 150 10 14 102 1PC 1 B-10 06911877 19.99 SGD
Shipped after 2018-04-23
261 2.45 19 13 68 250 12 21 140 1PC 1 B-12 06911895 35.99 SGD
Shipped after 2018-04-23
4 0.10 7 4.5 19 10 3 6 38 1PC 1 B-3S 06911816 5.99 SGD
Shipped after 2018-04-23
9 0.29 6.5 4.5 22 30 4 7 45 1PC 1 B-4 06911825 5.99 SGD
Shipped after 2018-04-23
17 0.59 8 5.5 25 60 5 7 54 1PC 1 B-5 06911834 6.99 SGD
Shipped after 2018-04-23
28 0.78 9 6.5 30 80 6 9 61 1PC 1 B-6 06911843 7.99 SGD
Shipped after 2018-04-23
193 1.96 19 14 60 200 11 17 120 1PC 1 B-11 06911886 28.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Repair of large debris
5
From Japan
On 2016-08-23 01:51:51
The item I thought was delivered. Thank you very much. In addition, we will use it.
This review is about item#06911834.
It is attached to the tip for hanging and removing objects connected by a wire rope. You can save time and effort each time
5
From Japan
On 2016-02-13 15:49:10
There is moderate size and strength, so it is stainless steel for long-term use so there is no hindrance
This review is about item#06911825.
When hanging jigs.
3
From Japan
On 2012-01-30 15:23:13
Easy to use with one touch.
This review is about item#06911861.

Related Products