Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Reference Working load (kN) Dimensions B (mm) Reference Working Load (kg) Dimensions D (mm) Dimensions A (mm) Screw Diameter Dimension H (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Reference Working load (kN) Dimensions B (mm) Reference Working Load (kg) Dimensions D (mm) Dimensions A (mm) Screw Diameter Dimension H (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.10 11 10 2 8 M-2 15 8 2 1PC 1 IB-2M 06912787 7.99 SGD
Shipped after 2018-01-26
0.15 11.5 15 3 9 M-3 18 9 4 1PC 1 IB-3M 06912796 5.99 SGD
In stock
0.49 14 50 5.5 13 M-6 27 16 16 1PC 1 IB-6M 06912823 7.99 SGD
In stock
0.78 15 80 7 16 M-8 34 19 29 1PC 1 IB-8M 06912832 8.99 SGD
In stock
1.47 18 150 8 19 M-10 42 25 59 1PC 1 IB-10M 06912841 10.99 SGD
In stock
0.20 12 20 4 10 M-4 20 10 7 1PC 1 IB-4M 06912805 6.99 SGD
In stock
0.29 13 30 5 11 M-5 25 13 15 1PC 1 IB-5M 06912814 6.99 SGD
In stock
2.16 22 220 10 24 M-12 52 29 115 1PC 1 IB-12M 06912857 12.99 SGD
In stock
3.23 27 330 13 30 M-14 60 34 204 1PC 1 IB-14M 06912866 25.99 SGD
In stock
4.41 27 450 13 30 M-16 61 34 220 1PC 1 IB-16M 06912875 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Metal Processing
5
From Japan
On 2016-09-29 16:28:17
It is very helpful to use it securely and with confidence. Thank you very much.
This review is about item#6912796.
Wire starting point
3
From Japan
On 2016-05-03 13:25:55
No excess or deficiency
This review is about item#06912857.
I used it to fix the dome type surveillance camera
5
From Japan
On 2015-05-07 08:30:07
I am satisfied because I could secure it firmly.
This review is about item#06912805.
When lifting big bodies
3
From Japan
On 2014-11-09 14:56:32
It is normal as an eyebolt. However, regardless of the special kind of M14 (though it is still a continuous holiday) I was deeply moved to have immediate payment. It was saved. Thank you very much.
This review is about item#06912866.
Used as a hanger for hot water boiler
5
From Japan
On 2013-07-01 13:07:53
I bought it as a hanging metal fitting for a boiler tank. In order to use it, since the bolt of the receiving is also necessary, I thought that it was more convenient than purchasing separately if I had a set with bolts and washers.
This review is about item#06912823.
Used for prototype products
5
From Japan
On 2012-09-18 13:38:51
Make the cheap purchase of the maker's goods If you use it in large quantity please make it cheaper further
This review is about item#06912805.

Related Products