Buy more than* S$200* and get FREE SHIPPING

Made by weight hook forging (no locking stop)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions E (mm)
16
Dimension S (mm)
21
Material
SUS304
...see all>
Product Options
ADD TO CART
Reference Working load (kN) Reference Working Load (kg) Dimensions D (mm) Dimension H (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Reference Working load (kN) Reference Working Load (kg) Dimensions D (mm) Dimension H (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.14 320 8.5 85 16 247 273-9097   1pc 1 JF-0.32T 06912753 42.99 SGD
Shipped after 2018-02-26
4.90 500 11 102 21 340 273-9101 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JF-0.5T 06912762 62.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products