Buy more than* S$200* and get FREE SHIPPING

Reference Working load (kN)
2.94
Reference Working Load (kg)
300
Wire Diameter (phi mm)
12
Inner Diameter (phi mm)
60
Weight (g)
205
Material
SUS304
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 R-12-60 06911247 27.99 SGD
Shipped after 2018-06-05
ADD TO CART

Related Products