Buy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Reference Working load (kN)
0.05
Reference Working Load (kg)
5
Wire Diameter (phi mm)
2.5
Inner Diameter (phi mm)
20
Weight (g)
2.5
Material
SUS304
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 R-2.5-20 06910985 12.99 SGD
Shipped after 2018-02-23
ADD TO CART

Related Products