Buy more than* S$200* and get FREE SHIPPING

Reference Working load (kN)
0.02
Reference Working Load (kg)
2
Wire Diameter (phi mm)
2
Inner Diameter (phi mm)
20
Weight (g)
1.5
Material
SUS304
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 R-2-20 06910976 1.66 SGD
In stock
ADD TO CART

Related Products