Buy more than* S$200* and get FREE SHIPPING

Reference Working load (kN)
0.29
Reference Working Load (kg)
40
Wire Diameter (phi mm)
5
Inner Diameter (phi mm)
60
Weight (g)
30.62
Material
SUS304
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 R-5-60 06911116 4.76 SGD
Shipped after 2017-03-31
ADD TO CART

Related Products